Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Connect Filter, 1 Micron, 6" O.D., 15 1/4 in H

  • Mfr # K-00338

  • Zoro # G4335755


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Application
Ice machine
For Use With
Ice Machine
Height
15 1/4 in
Microns
1
Outside Dia.
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-00338
Zoro #
G4335755
UPC #
-
Country of Origin
Mexico

Dimensions

Height
15 1/4 in
Outside Dia.
6"
Filter Diameter
6 in
Diameter
6 in
Overall Height
15 1/4 in

Details

Application
Ice machine
For Use With
Ice Machine
Microns
1
Service Life
14,000 gal
Color
White
Housing Material
Plastic
Fits Brand
Manitowoc
Reduces
Scale
Item
Quick Connect Filter
Filter Reduces
Chlorine Taste, Odor, Scale, Sediment
Standards
NSF
Micron Rating
0.75 micron
Includes
Cartridge Only
Filter Media
Carbon
Material of Construction
Plastic
Type
Replacement
Minimum Temperature
35 Degrees F
Maximum Temperature
100 Degrees F
Compatible Mfr. Model Number
AR-10000
Compatible Grainger Part Number
10L488

Description

Quick-Connect Water Filter, For Use With Ice Machine, Reduces Chlorine Odor, Chlorine Taste, Scale, Micron Rating 0.75 micron, Flow Rate 0.8 gpm, Diameter 6 in, Overall Height 15 1/4 in, Service Life 14,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Ice Machines, Standards NSF, Compatible Mfr. Model Number AR-10000, Compatible with Grainger Part Number 10L488, Connection Size 3/8 in, Maximum Pressure 125 psi, Minimum Pressure 25 psi, Minimum Temperature 35 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.