Zoro Homepage

Run Capacitor, 5 MFD, 440VAC

  • Mfr # 000009194

  • Zoro # G6385587


product price: $43.49
/ea

Key Features

Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
I0322, IF0300, IP0320, IP0500, IT0300, IT0420, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IYF0520, M0350, S0300, S0300P, S0320, S0320P, S1470C
Product Type
Run Capacitor
For Use With
Refrigeration
Compatible with Manufacturer Model Number
I0322, IF0300, IP0320, IP0500, IT0300, IT0420, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IYF0520, M0350, S0300, S0300P, S0320, S0320P, S1470C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000009194
Zoro #
G6385587
UPC #
-
Country of Origin
United States

Details

Item
Run Capacitor
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
I0322, IF0300, IP0320, IP0500, IT0300, IT0420, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IYF0520, M0350, S0300, S0300P, S0320, S0320P, S1470C
Product Type
Run Capacitor
For Use With
Refrigeration
Compatible with Manufacturer Model Number
I0322, IF0300, IP0320, IP0500, IT0300, IT0420, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IYF0520, M0350, S0300, S0300P, S0320, S0320P, S1470C
For Use with Mfr Model Number
I0322, IF0300, IP0320, IP0500, IT0300, IT0420, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IYF0520, M0350, S0300, S0300P, S0320, S0320P, S1470C
Compatible Manufacturer Part Number
I0322, IF0300, IP0320, IP0500, IT0300, IT0420, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IYF0520, M0350, S0300, S0300P, S0320, S0320P, S1470C
Compatible with Mfr. Model No.
I0322, IF0300, IP0320, IP0500, IT0300, IT0420, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IYF0520, M0350, S0300, S0300P, S0320, S0320P, S1470C
Compatible Manufacturer Model Number
I0322, IF0300, IP0320, IP0500, IT0300, IT0420, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IYF0520, M0350, S0300, S0300P, S0320, S0320P, S1470C
Compatible with Manufacturer Model No.
I0322, IF0300, IP0320, IP0500, IT0300, IT0420, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IYF0520, M0350, S0300, S0300P, S0320, S0320P, S1470C
Compatible Pump Manufacturer Part Number
I0322, IF0300, IP0320, IP0500, IT0300, IT0420, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IYF0520, M0350, S0300, S0300P, S0320, S0320P, S1470C
Compatible Mfr. Model Number
I0322, IF0300, IP0320, IP0500, IT0300, IT0420, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IYF0520, M0350, S0300, S0300P, S0320, S0320P, S1470C

Description

Run Capacitor, Product Type Run Capacitor, Color Black, Compatible with Manufacturer Model Number I0322, IF0300, IP0320, IP0500, IT0300, IT0420, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IYF0520, M0350, S0300, S0300P, S0320, S0320P, S1470C, Overall Height 3 1/2 in, Overall Width 4 1/2 in, Overall Depth 3 in, Compatible with Grainger Part Number 10L449, 10L450, 10L451, For Use With Refrigeration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.