Screw
Mfr # 5004799
Zoro # G9697782
product price: $15.59
/eaKey Features
For Use With
Evaporator
Product Type
Thumb Screw
Material
Stainless Steel
Compatible with Manufacturer Model Number
HT0420, HT0500, HT0700, HT1000, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I0850, I0850M, I0870C, I0906, I0906M, I0906V, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IB0690C, IB0696C, IB0890C, IB1090C, IBF0620C, IBF0820C, IBT1020C, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF1800, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MT0420, MT0500, MT0700, MT1000, MT1400, S0300, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S300P, S3070C, S3300, S3300M, S850M, SF3000C, ST3000W
For Use with Mfr Model Number
HT0420, HT0500, HT0700, HT1000, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I0850, I0850M, I0870C, I0906, I0906M, I0906V, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IB0690C, IB0696C, IB0890C, IB1090C, IBF0620C, IBF0820C, IBT1020C, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF1800, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MT0420, MT0500, MT0700, MT1000, MT1400, S0300, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S300P, S3070C, S3300, S3300M, S850M, SF3000C, ST3000W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
5004799
Zoro #
G9697782
UPC #
-
Country of Origin
United States
Details
Item
Thumb Screw
For Use With
Evaporator
Product Type
Thumb Screw
Material
Stainless Steel
Compatible with Manufacturer Model Number
HT0420, HT0500, HT0700, HT1000, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I0850, I0850M, I0870C, I0906, I0906M, I0906V, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IB0690C, IB0696C, IB0890C, IB1090C, IBF0620C, IBF0820C, IBT1020C, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF1800, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MT0420, MT0500, MT0700, MT1000, MT1400, S0300, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S300P, S3070C, S3300, S3300M, S850M, SF3000C, ST3000W
For Use with Mfr Model Number
HT0420, HT0500, HT0700, HT1000, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I0850, I0850M, I0870C, I0906, I0906M, I0906V, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IB0690C, IB0696C, IB0890C, IB1090C, IBF0620C, IBF0820C, IBT1020C, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF1800, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MT0420, MT0500, MT0700, MT1000, MT1400, S0300, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S300P, S3070C, S3300, S3300M, S850M, SF3000C, ST3000W
Compatible Manufacturer Part Number
HT0420, HT0500, HT0700, HT1000, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I0850, I0850M, I0870C, I0906, I0906M, I0906V, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IB0690C, IB0696C, IB0890C, IB1090C, IBF0620C, IBF0820C, IBT1020C, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF1800, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MT0420, MT0500, MT0700, MT1000, MT1400, S0300, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S300P, S3070C, S3300, S3300M, S850M, SF3000C, ST3000W
Compatible with Mfr. Model No.
HT0420, HT0500, HT0700, HT1000, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I0850, I0850M, I0870C, I0906, I0906M, I0906V, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IB0690C, IB0696C, IB0890C, IB1090C, IBF0620C, IBF0820C, IBT1020C, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF1800, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MT0420, MT0500, MT0700, MT1000, MT1400, S0300, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S300P, S3070C, S3300, S3300M, S850M, SF3000C, ST3000W
Compatible Manufacturer Model Number
HT0420, HT0500, HT0700, HT1000, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I0850, I0850M, I0870C, I0906, I0906M, I0906V, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IB0690C, IB0696C, IB0890C, IB1090C, IBF0620C, IBF0820C, IBT1020C, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF1800, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MT0420, MT0500, MT0700, MT1000, MT1400, S0300, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S300P, S3070C, S3300, S3300M, S850M, SF3000C, ST3000W
For Use With Mfr. Model Number
HT0420, HT0500, HT0700, HT1000, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I0850, I0850M, I0870C, I0906, I0906M, I0906V, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IB0690C, IB0696C, IB0890C, IB1090C, IBF0620C, IBF0820C, IBT1020C, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF1800, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MT0420, MT0500, MT0700, MT1000, MT1400, S0300, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S300P, S3070C, S3300, S3300M, S850M, SF3000C, ST3000W
Compatible with Manufacturer Model No.
HT0420, HT0500, HT0700, HT1000, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I0850, I0850M, I0870C, I0906, I0906M, I0906V, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IB0690C, IB0696C, IB0890C, IB1090C, IBF0620C, IBF0820C, IBT1020C, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF1800, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MT0420, MT0500, MT0700, MT1000, MT1400, S0300, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S300P, S3070C, S3300, S3300M, S850M, SF3000C, ST3000W
Compatible Pump Manufacturer Part Number
HT0420, HT0500, HT0700, HT1000, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I0850, I0850M, I0870C, I0906, I0906M, I0906V, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IB0690C, IB0696C, IB0890C, IB1090C, IBF0620C, IBF0820C, IBT1020C, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF1800, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MT0420, MT0500, MT0700, MT1000, MT1400, S0300, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S300P, S3070C, S3300, S3300M, S850M, SF3000C, ST3000W
Compatible Mfr. Model Number
HT0420, HT0500, HT0700, HT1000, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I0850, I0850M, I0870C, I0906, I0906M, I0906V, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, IB0690C, IB0696C, IB0890C, IB1090C, IBF0620C, IBF0820C, IBT1020C, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0300, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IT0900, IT0900M, IT0900V, IT1200, IT1200C, IT1200P, IT1430C, IT1500, IT1500P, IT1830C, IT1900, IT1900M, IT1900P, IT1900V, IYF1800, M0350, M0420, M0500, M0600, M0700, M1000, M1300, M1400, MT0420, MT0500, MT0700, MT1000, MT1400, S0300, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, S2170C, S300P, S3070C, S3300, S3300M, S850M, SF3000C, ST3000W
Description
Thumb Screw, Product Type Thumb Screw, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Ice Thickness Probe (000008660)
- MANITOWOC Water Pump Lead (2078063)
- MANITOWOC Lockwasher, PK12 (5545109)
- MANITOWOC Compressor, 208-230V, 60 Hz, 1 Phase, Assy (000008741)
- FOLLETT BLADE, FAN FOR MOTOR 5018 (PD501607)
- FOLLETT Solenoid Valve, Failsafe (FOL00957738)
- FOLLETT INSULATION HOSE (01118181)
- FOLLETT CLIP, TINNERMAN 10-32 (PD502621)
- TRUE Door Gasket, 18-1/2 in. x 54-1/8 in. (810807)
- TEMPCO T-Stat SPST 60-250 Deg F (TST-101-137)
- CARRIER Pleated Air Filter, 20 in H, 25 in W, MERV10 (EXPXXFIL0020)
- RHEEM 68-23427-26 Compressor Sound (68-23427-2)
- SCHNEIDER ELECTRIC Thermostat (T18-301)
- DAYTON End Dome Assembly (03915)
- SIEMENS INTNL. IND. CONTROL XFMR250VA PRIM FUSG (MTG0250P)