Screw, 5012319
Mfr # 5012319
Zoro # G6383749
product price:Â $0.30
/ea
Sold in multiples of 34 for $10.20
Key Features
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
Product Type
Screw
For Use With
Evaporator
Compatible with Manufacturer Model Number
A320V & A420V,A400V,A570V,A970V,B170,B320,B400,B420,B570,B970,D320,D400,D420,D570,D970,I1470C,I1870C,I2170C,I2176C,IF1400C,IF1800C,IF2100C,IT1430C,IT1830C,M0420,RNS,S0170,S0320,S0320P,S0400,S0420,S0420P,S0570,S0970,S1470C,S1870C,S2070C,S2170C,S3070C,S3300,S3300M,SF0400,SF0600,SF0900,SF1200,SF3000C,SN012,SN020,SN0450,SN0650,SN0950,SN1250,ST3000W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5012319
Zoro #
G6383749
UPC #
-
Country of Origin
United States
Details
Item
SCREW
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
Product Type
Screw
For Use With
Evaporator
Compatible with Manufacturer Model Number
A320V & A420V,A400V,A570V,A970V,B170,B320,B400,B420,B570,B970,D320,D400,D420,D570,D970,I1470C,I1870C,I2170C,I2176C,IF1400C,IF1800C,IF2100C,IT1430C,IT1830C,M0420,RNS,S0170,S0320,S0320P,S0400,S0420,S0420P,S0570,S0970,S1470C,S1870C,S2070C,S2170C,S3070C,S3300,S3300M,SF0400,SF0600,SF0900,SF1200,SF3000C,SN012,SN020,SN0450,SN0650,SN0950,SN1250,ST3000W
For Use with Mfr Model Number
A320V & A420V,A400V,A570V,A970V,B170,B320,B400,B420,B570,B970,D320,D400,D420,D570,D970,I1470C,I1870C,I2170C,I2176C,IF1400C,IF1800C,IF2100C,IT1430C,IT1830C,M0420,RNS,S0170,S0320,S0320P,S0400,S0420,S0420P,S0570,S0970,S1470C,S1870C,S2070C,S2170C,S3070C,S3300,S3300M,SF0400,SF0600,SF0900,SF1200,SF3000C,SN012,SN020,SN0450,SN0650,SN0950,SN1250,ST3000W
Compatible Manufacturer Part Number
A320V & A420V,A400V,A570V,A970V,B170,B320,B400,B420,B570,B970,D320,D400,D420,D570,D970,I1470C,I1870C,I2170C,I2176C,IF1400C,IF1800C,IF2100C,IT1430C,IT1830C,M0420,RNS,S0170,S0320,S0320P,S0400,S0420,S0420P,S0570,S0970,S1470C,S1870C,S2070C,S2170C,S3070C,S3300,S3300M,SF0400,SF0600,SF0900,SF1200,SF3000C,SN012,SN020,SN0450,SN0650,SN0950,SN1250,ST3000W
Compatible with Mfr. Model No.
A320V & A420V,A400V,A570V,A970V,B170,B320,B400,B420,B570,B970,D320,D400,D420,D570,D970,I1470C,I1870C,I2170C,I2176C,IF1400C,IF1800C,IF2100C,IT1430C,IT1830C,M0420,RNS,S0170,S0320,S0320P,S0400,S0420,S0420P,S0570,S0970,S1470C,S1870C,S2070C,S2170C,S3070C,S3300,S3300M,SF0400,SF0600,SF0900,SF1200,SF3000C,SN012,SN020,SN0450,SN0650,SN0950,SN1250,ST3000W
Compatible Manufacturer Model Number
A320V & A420V,A400V,A570V,A970V,B170,B320,B400,B420,B570,B970,D320,D400,D420,D570,D970,I1470C,I1870C,I2170C,I2176C,IF1400C,IF1800C,IF2100C,IT1430C,IT1830C,M0420,RNS,S0170,S0320,S0320P,S0400,S0420,S0420P,S0570,S0970,S1470C,S1870C,S2070C,S2170C,S3070C,S3300,S3300M,SF0400,SF0600,SF0900,SF1200,SF3000C,SN012,SN020,SN0450,SN0650,SN0950,SN1250,ST3000W
Compatible with Manufacturer Model No.
A320V & A420V,A400V,A570V,A970V,B170,B320,B400,B420,B570,B970,D320,D400,D420,D570,D970,I1470C,I1870C,I2170C,I2176C,IF1400C,IF1800C,IF2100C,IT1430C,IT1830C,M0420,RNS,S0170,S0320,S0320P,S0400,S0420,S0420P,S0570,S0970,S1470C,S1870C,S2070C,S2170C,S3070C,S3300,S3300M,SF0400,SF0600,SF0900,SF1200,SF3000C,SN012,SN020,SN0450,SN0650,SN0950,SN1250,ST3000W
Compatible Pump Manufacturer Part Number
A320V & A420V,A400V,A570V,A970V,B170,B320,B400,B420,B570,B970,D320,D400,D420,D570,D970,I1470C,I1870C,I2170C,I2176C,IF1400C,IF1800C,IF2100C,IT1430C,IT1830C,M0420,RNS,S0170,S0320,S0320P,S0400,S0420,S0420P,S0570,S0970,S1470C,S1870C,S2070C,S2170C,S3070C,S3300,S3300M,SF0400,SF0600,SF0900,SF1200,SF3000C,SN012,SN020,SN0450,SN0650,SN0950,SN1250,ST3000W
Compatible Mfr. Model Number
A320V & A420V,A400V,A570V,A970V,B170,B320,B400,B420,B570,B970,D320,D400,D420,D570,D970,I1470C,I1870C,I2170C,I2176C,IF1400C,IF1800C,IF2100C,IT1430C,IT1830C,M0420,RNS,S0170,S0320,S0320P,S0400,S0420,S0420P,S0570,S0970,S1470C,S1870C,S2070C,S2170C,S3070C,S3300,S3300M,SF0400,SF0600,SF0900,SF1200,SF3000C,SN012,SN020,SN0450,SN0650,SN0950,SN1250,ST3000W
Description
Screw, Product Type Screw, Color Silver, Compatible with Manufacturer Model Number A320V & A420V, A400V, A570V, A970V, B170, B320, B400, B420, B570, B970, D320, D400, D420, D570, D970, I1470C, I1870C, I2170C, I2176C, IF1400C, IF1800C, IF2100C, IT1430C, IT1830C, M0420, RNS, S0170, S0320, S0320P, S0400, S0420, S0420P, S0570, S0970, S1470C, S1870C, S2070C, S2170C, S3070C, S3300, S3300M, SF0400, SF0600, SF0900, SF1200, SF3000C, SN012, SN020, SN0450, SN0650, SN0950, SN1250, ST3000W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.