Screw, 6-3/8", PK12
Mfr # 5121629
Zoro # G6383645
product price: $15.79
/pk 12, $1.32/eaKey Features
For Use With Mfr. Model Number
920880000, 921180000, 93048000, 931180000, 931280000, CNF0201, CNF0202, REACH-IN, RNS012, RNS020, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SN920880000, SN931180000, SN931280000, SN960380014, SN960480009, SN960780000
Fits Brand
Manitowoc Ice
Product Type
Screw
Compatible with Manufacturer Model Number
920880000, 921180000, 93048000, 931180000, 931280000, CNF0201, CNF0202, REACH-IN, RNS012, RNS020, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SN920880000, SN931180000, SN931280000, SN960380014, SN960480009, SN960780000
For Use With
Refrigeration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5121629
Zoro #
G6383645
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
6 3/8 in
Details
Item
Screw
For Use With Mfr. Model Number
920880000, 921180000, 93048000, 931180000, 931280000, CNF0201, CNF0202, REACH-IN, RNS012, RNS020, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SN920880000, SN931180000, SN931280000, SN960380014, SN960480009, SN960780000
Fits Brand
Manitowoc Ice
Product Type
Screw
Compatible with Manufacturer Model Number
920880000, 921180000, 93048000, 931180000, 931280000, CNF0201, CNF0202, REACH-IN, RNS012, RNS020, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SN920880000, SN931180000, SN931280000, SN960380014, SN960480009, SN960780000
For Use With
Refrigeration
For Use with Mfr Model Number
920880000, 921180000, 93048000, 931180000, 931280000, CNF0201, CNF0202, REACH-IN, RNS012, RNS020, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SN920880000, SN931180000, SN931280000, SN960380014, SN960480009, SN960780000
Compatible Manufacturer Part Number
920880000, 921180000, 93048000, 931180000, 931280000, CNF0201, CNF0202, REACH-IN, RNS012, RNS020, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SN920880000, SN931180000, SN931280000, SN960380014, SN960480009, SN960780000
Compatible with Mfr. Model No.
920880000, 921180000, 93048000, 931180000, 931280000, CNF0201, CNF0202, REACH-IN, RNS012, RNS020, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SN920880000, SN931180000, SN931280000, SN960380014, SN960480009, SN960780000
Compatible Manufacturer Model Number
920880000, 921180000, 93048000, 931180000, 931280000, CNF0201, CNF0202, REACH-IN, RNS012, RNS020, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SN920880000, SN931180000, SN931280000, SN960380014, SN960480009, SN960780000
Compatible with Manufacturer Model No.
920880000, 921180000, 93048000, 931180000, 931280000, CNF0201, CNF0202, REACH-IN, RNS012, RNS020, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SN920880000, SN931180000, SN931280000, SN960380014, SN960480009, SN960780000
Compatible Pump Manufacturer Part Number
920880000, 921180000, 93048000, 931180000, 931280000, CNF0201, CNF0202, REACH-IN, RNS012, RNS020, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SN920880000, SN931180000, SN931280000, SN960380014, SN960480009, SN960780000
Compatible Mfr. Model Number
920880000, 921180000, 93048000, 931180000, 931280000, CNF0201, CNF0202, REACH-IN, RNS012, RNS020, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SN920880000, SN931180000, SN931280000, SN960380014, SN960480009, SN960780000
Description
Screw, Product Type Screw, Color Silver, Compatible Manufacturer Model Number 920880000, 921180000, 93048000, 931180000, 931280000, CNF0201, CNF0202, REACH-IN, RNS012, RNS020, SF0400, SF0600, SF0900, SF1200, SN012, SN020, SN0450, SN0650, SN0950, SN1250, SN920880000, SN931180000, SN931280000, SN960380014, SN960480009, SN960780000, Overall Height 6 3/8 in, Compatible with Grainger Part Number 10L469, 10L470, 10L471, 10L472, For Use With Refrigeration, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.