Zoro Homepage

Screw, PK10

  • Mfr # 5012349

  • Zoro # G6383730


product price: $5.99
/pk 10, $0.60/ea
Sold in multiples of 2 for $11.98

Key Features

Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
CNF0201, CNF0202, Q, RNS012, RNS020, SM50, SN012, SN020, UG18, UG20, UG30
Product Type
Screw
For Use With
Q Model Auger - Door
Compatible with Manufacturer Model Number
CNF0201, CNF0202, Q, RNS012, RNS020, SM50, SN012, SN020, UG18, UG20, UG30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5012349
Zoro #
G6383730
UPC #
-
Country of Origin
United States

Details

Item
SCREW
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
CNF0201, CNF0202, Q, RNS012, RNS020, SM50, SN012, SN020, UG18, UG20, UG30
Product Type
Screw
For Use With
Q Model Auger - Door
Compatible with Manufacturer Model Number
CNF0201, CNF0202, Q, RNS012, RNS020, SM50, SN012, SN020, UG18, UG20, UG30
For Use with Mfr Model Number
CNF0201, CNF0202, Q, RNS012, RNS020, SM50, SN012, SN020, UG18, UG20, UG30
Compatible Manufacturer Part Number
CNF0201, CNF0202, Q, RNS012, RNS020, SM50, SN012, SN020, UG18, UG20, UG30
Compatible with Mfr. Model No.
CNF0201, CNF0202, Q, RNS012, RNS020, SM50, SN012, SN020, UG18, UG20, UG30
Compatible Manufacturer Model Number
CNF0201, CNF0202, Q, RNS012, RNS020, SM50, SN012, SN020, UG18, UG20, UG30
Compatible with Manufacturer Model No.
CNF0201, CNF0202, Q, RNS012, RNS020, SM50, SN012, SN020, UG18, UG20, UG30
Compatible Pump Manufacturer Part Number
CNF0201, CNF0202, Q, RNS012, RNS020, SM50, SN012, SN020, UG18, UG20, UG30
Compatible Mfr. Model Number
CNF0201, CNF0202, Q, RNS012, RNS020, SM50, SN012, SN020, UG18, UG20, UG30

Description

Screw, Product Type Screw, Color Silver, Compatible with Manufacturer Model Number CNF0201, CNF0202, Q, RNS012, RNS020, SM50, SN012, SN020, UG18, UG20, UG30, Compatible with Grainger Part Number 10L469, 10L470, 10L471, 10L472, For Use With Q Model Auger - Door, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.