Screw, PK4
Mfr # 5000939
Zoro # G6384099
product price: $0.99
/pk 4, $0.25/eaSold in multiples of 10 for $9.90
Key Features
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
CNF0201, CNF0202, Q0370, RNS012, RNS020, SF0400, SF0600, SN012, SN020, SN0450, SN0650
Product Type
Screw Mounting
Compatible with Manufacturer Model Number
CNF0201, CNF0202, Q0370, RNS012, RNS020, SF0400, SF0600, SN012, SN020, SN0450, SN0650
For Use With
Refrigeration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5000939
Zoro #
G6384099
UPC #
-
Country of Origin
United States
Details
Item
SCREW
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
CNF0201, CNF0202, Q0370, RNS012, RNS020, SF0400, SF0600, SN012, SN020, SN0450, SN0650
Product Type
Screw Mounting
Compatible with Manufacturer Model Number
CNF0201, CNF0202, Q0370, RNS012, RNS020, SF0400, SF0600, SN012, SN020, SN0450, SN0650
For Use With
Refrigeration
For Use with Mfr Model Number
CNF0201, CNF0202, Q0370, RNS012, RNS020, SF0400, SF0600, SN012, SN020, SN0450, SN0650
Compatible Manufacturer Part Number
CNF0201, CNF0202, Q0370, RNS012, RNS020, SF0400, SF0600, SN012, SN020, SN0450, SN0650
Compatible with Mfr. Model No.
CNF0201, CNF0202, Q0370, RNS012, RNS020, SF0400, SF0600, SN012, SN020, SN0450, SN0650
Compatible Manufacturer Model Number
CNF0201, CNF0202, Q0370, RNS012, RNS020, SF0400, SF0600, SN012, SN020, SN0450, SN0650
Compatible with Manufacturer Model No.
CNF0201, CNF0202, Q0370, RNS012, RNS020, SF0400, SF0600, SN012, SN020, SN0450, SN0650
Compatible Pump Manufacturer Part Number
CNF0201, CNF0202, Q0370, RNS012, RNS020, SF0400, SF0600, SN012, SN020, SN0450, SN0650
Compatible Mfr. Model Number
CNF0201, CNF0202, Q0370, RNS012, RNS020, SF0400, SF0600, SN012, SN020, SN0450, SN0650
Description
Screw, Product Type Screw, Color Silver, Compatible with Manufacturer Model Number CNF0201, CNF0202, Q0370, RNS012, RNS020, SF0400, SF0600, SN012, SN020, SN0450, SN0650, Compatible with Grainger Part Number 10L469, 10L470, 10L471, 10L472, For Use With Refrigeration, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.