- Home
- /
- Heating & Cooling
- /
- HVAC Parts
- /
- Ice and Beverage Machine Parts
- /
- Speed Nut, 1/4"-20", PK4
Speed Nut, 1/4"-20", PK4
Mfr # 5475079
Zoro # G6383575
product price: $2.29
/pk 4, $0.57/eaSold in multiples of 4 for $9.16
Key Features
For Use With Mfr. Model Number
1375, AC0495, AC0496, AC0895, AC1295, AC1795, AC1796, B0200, B0800, B1000, B1300, B1800, BC0495, BC0895, BC1095, BC1395, BC1895, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1475, CVD2075, CVDF3000, DC0495, DC0496, DC0862, DC0885, DC0896, DC1296, FTA290, G0200, G0400, HPA310, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, I0850, I0906, I1000, I1000P, I1106, I1106P, I1200, I1400, I1400P, I1406, I1406P, I1800, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, IF0600, IF0900, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900P, IYF1000, IYF1400, J0200, J0800, J1000, J1300, J1800, JC0495, JC0895, JC0995, JC1095, JC1395, JC1895, JCF0500, JCF0900, JCT0500, JCT1200, JCT1500, M1000, MC1000, MC1300, MFD51, MT0700, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0800, Q0800P, Q1000, Q1000P, Q1300, Q1300P, Q1800, Q1800P, QF0400, QM30, RCU1075, REMOTE, RFC0985, RFC1285, RFC2085, RFC2385, RNS012, RNS020, S0300, S0300P, S0320, S0850, S0850P, S1000, S1000P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P, SN012, SN020, SN83020001, SN890761628, UE0065
Fits Brand
Manitowoc Ice
Product Type
Speed Nut
Compatible with Manufacturer Model Number
1375, AC0495, AC0496, AC0895, AC1295, AC1795, AC1796, B0200, B0800, B1000, B1300, B1800, BC0495, BC0895, BC1095, BC1395, BC1895, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1475, CVD2075, CVDF3000, DC0495, DC0496, DC0862, DC0885, DC0896, DC1296, FTA290, G0200, G0400, HPA310, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, I0850, I0906, I1000, I1000P, I1106, I1106P, I1200, I1400, I1400P, I1406, I1406P, I1800, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, IF0600, IF0900, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900P, IYF1000, IYF1400, J0200, J0800, J1000, J1300, J1800, JC0495, JC0895, JC0995, JC1095, JC1395, JC1895, JCF0500, JCF0900, JCT0500, JCT1200, JCT1500, M1000, MC1000, MC1300, MFD51, MT0700, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0800, Q0800P, Q1000, Q1000P, Q1300, Q1300P, Q1800, Q1800P, QF0400, QM30, RCU1075, REMOTE, RFC0985, RFC1285, RFC2085, RFC2385, RNS012, RNS020, S0300, S0300P, S0320, S0850, S0850P, S1000, S1000P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P, SN012, SN020, SN83020001, SN890761628, UE0065
For Use With
Air-Cooled Refrigeration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
5475079
Zoro #
G6383575
UPC #
-
Country of Origin
United States
Details
Item
Speed Nut
For Use With Mfr. Model Number
1375, AC0495, AC0496, AC0895, AC1295, AC1795, AC1796, B0200, B0800, B1000, B1300, B1800, BC0495, BC0895, BC1095, BC1395, BC1895, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1475, CVD2075, CVDF3000, DC0495, DC0496, DC0862, DC0885, DC0896, DC1296, FTA290, G0200, G0400, HPA310, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, I0850, I0906, I1000, I1000P, I1106, I1106P, I1200, I1400, I1400P, I1406, I1406P, I1800, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, IF0600, IF0900, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900P, IYF1000, IYF1400, J0200, J0800, J1000, J1300, J1800, JC0495, JC0895, JC0995, JC1095, JC1395, JC1895, JCF0500, JCF0900, JCT0500, JCT1200, JCT1500, M1000, MC1000, MC1300, MFD51, MT0700, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0800, Q0800P, Q1000, Q1000P, Q1300, Q1300P, Q1800, Q1800P, QF0400, QM30, RCU1075, REMOTE, RFC0985, RFC1285, RFC2085, RFC2385, RNS012, RNS020, S0300, S0300P, S0320, S0850, S0850P, S1000, S1000P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P, SN012, SN020, SN83020001, SN890761628, UE0065
Fits Brand
Manitowoc Ice
Product Type
Speed Nut
Compatible with Manufacturer Model Number
1375, AC0495, AC0496, AC0895, AC1295, AC1795, AC1796, B0200, B0800, B1000, B1300, B1800, BC0495, BC0895, BC1095, BC1395, BC1895, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1475, CVD2075, CVDF3000, DC0495, DC0496, DC0862, DC0885, DC0896, DC1296, FTA290, G0200, G0400, HPA310, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, I0850, I0906, I1000, I1000P, I1106, I1106P, I1200, I1400, I1400P, I1406, I1406P, I1800, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, IF0600, IF0900, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900P, IYF1000, IYF1400, J0200, J0800, J1000, J1300, J1800, JC0495, JC0895, JC0995, JC1095, JC1395, JC1895, JCF0500, JCF0900, JCT0500, JCT1200, JCT1500, M1000, MC1000, MC1300, MFD51, MT0700, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0800, Q0800P, Q1000, Q1000P, Q1300, Q1300P, Q1800, Q1800P, QF0400, QM30, RCU1075, REMOTE, RFC0985, RFC1285, RFC2085, RFC2385, RNS012, RNS020, S0300, S0300P, S0320, S0850, S0850P, S1000, S1000P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P, SN012, SN020, SN83020001, SN890761628, UE0065
For Use With
Air-Cooled Refrigeration
For Use with Mfr Model Number
1375, AC0495, AC0496, AC0895, AC1295, AC1795, AC1796, B0200, B0800, B1000, B1300, B1800, BC0495, BC0895, BC1095, BC1395, BC1895, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1475, CVD2075, CVDF3000, DC0495, DC0496, DC0862, DC0885, DC0896, DC1296, FTA290, G0200, G0400, HPA310, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, I0850, I0906, I1000, I1000P, I1106, I1106P, I1200, I1400, I1400P, I1406, I1406P, I1800, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, IF0600, IF0900, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900P, IYF1000, IYF1400, J0200, J0800, J1000, J1300, J1800, JC0495, JC0895, JC0995, JC1095, JC1395, JC1895, JCF0500, JCF0900, JCT0500, JCT1200, JCT1500, M1000, MC1000, MC1300, MFD51, MT0700, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0800, Q0800P, Q1000, Q1000P, Q1300, Q1300P, Q1800, Q1800P, QF0400, QM30, RCU1075, REMOTE, RFC0985, RFC1285, RFC2085, RFC2385, RNS012, RNS020, S0300, S0300P, S0320, S0850, S0850P, S1000, S1000P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P, SN012, SN020, SN83020001, SN890761628, UE0065
Compatible Manufacturer Part Number
1375, AC0495, AC0496, AC0895, AC1295, AC1795, AC1796, B0200, B0800, B1000, B1300, B1800, BC0495, BC0895, BC1095, BC1395, BC1895, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1475, CVD2075, CVDF3000, DC0495, DC0496, DC0862, DC0885, DC0896, DC1296, FTA290, G0200, G0400, HPA310, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, I0850, I0906, I1000, I1000P, I1106, I1106P, I1200, I1400, I1400P, I1406, I1406P, I1800, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, IF0600, IF0900, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900P, IYF1000, IYF1400, J0200, J0800, J1000, J1300, J1800, JC0495, JC0895, JC0995, JC1095, JC1395, JC1895, JCF0500, JCF0900, JCT0500, JCT1200, JCT1500, M1000, MC1000, MC1300, MFD51, MT0700, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0800, Q0800P, Q1000, Q1000P, Q1300, Q1300P, Q1800, Q1800P, QF0400, QM30, RCU1075, REMOTE, RFC0985, RFC1285, RFC2085, RFC2385, RNS012, RNS020, S0300, S0300P, S0320, S0850, S0850P, S1000, S1000P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P, SN012, SN020, SN83020001, SN890761628, UE0065
Compatible with Mfr. Model No.
1375, AC0495, AC0496, AC0895, AC1295, AC1795, AC1796, B0200, B0800, B1000, B1300, B1800, BC0495, BC0895, BC1095, BC1395, BC1895, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1475, CVD2075, CVDF3000, DC0495, DC0496, DC0862, DC0885, DC0896, DC1296, FTA290, G0200, G0400, HPA310, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, I0850, I0906, I1000, I1000P, I1106, I1106P, I1200, I1400, I1400P, I1406, I1406P, I1800, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, IF0600, IF0900, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900P, IYF1000, IYF1400, J0200, J0800, J1000, J1300, J1800, JC0495, JC0895, JC0995, JC1095, JC1395, JC1895, JCF0500, JCF0900, JCT0500, JCT1200, JCT1500, M1000, MC1000, MC1300, MFD51, MT0700, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0800, Q0800P, Q1000, Q1000P, Q1300, Q1300P, Q1800, Q1800P, QF0400, QM30, RCU1075, REMOTE, RFC0985, RFC1285, RFC2085, RFC2385, RNS012, RNS020, S0300, S0300P, S0320, S0850, S0850P, S1000, S1000P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P, SN012, SN020, SN83020001, SN890761628, UE0065
Compatible Manufacturer Model Number
1375, AC0495, AC0496, AC0895, AC1295, AC1795, AC1796, B0200, B0800, B1000, B1300, B1800, BC0495, BC0895, BC1095, BC1395, BC1895, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1475, CVD2075, CVDF3000, DC0495, DC0496, DC0862, DC0885, DC0896, DC1296, FTA290, G0200, G0400, HPA310, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, I0850, I0906, I1000, I1000P, I1106, I1106P, I1200, I1400, I1400P, I1406, I1406P, I1800, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, IF0600, IF0900, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900P, IYF1000, IYF1400, J0200, J0800, J1000, J1300, J1800, JC0495, JC0895, JC0995, JC1095, JC1395, JC1895, JCF0500, JCF0900, JCT0500, JCT1200, JCT1500, M1000, MC1000, MC1300, MFD51, MT0700, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0800, Q0800P, Q1000, Q1000P, Q1300, Q1300P, Q1800, Q1800P, QF0400, QM30, RCU1075, REMOTE, RFC0985, RFC1285, RFC2085, RFC2385, RNS012, RNS020, S0300, S0300P, S0320, S0850, S0850P, S1000, S1000P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P, SN012, SN020, SN83020001, SN890761628, UE0065
Compatible with Manufacturer Model No.
1375, AC0495, AC0496, AC0895, AC1295, AC1795, AC1796, B0200, B0800, B1000, B1300, B1800, BC0495, BC0895, BC1095, BC1395, BC1895, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1475, CVD2075, CVDF3000, DC0495, DC0496, DC0862, DC0885, DC0896, DC1296, FTA290, G0200, G0400, HPA310, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, I0850, I0906, I1000, I1000P, I1106, I1106P, I1200, I1400, I1400P, I1406, I1406P, I1800, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, IF0600, IF0900, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900P, IYF1000, IYF1400, J0200, J0800, J1000, J1300, J1800, JC0495, JC0895, JC0995, JC1095, JC1395, JC1895, JCF0500, JCF0900, JCT0500, JCT1200, JCT1500, M1000, MC1000, MC1300, MFD51, MT0700, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0800, Q0800P, Q1000, Q1000P, Q1300, Q1300P, Q1800, Q1800P, QF0400, QM30, RCU1075, REMOTE, RFC0985, RFC1285, RFC2085, RFC2385, RNS012, RNS020, S0300, S0300P, S0320, S0850, S0850P, S1000, S1000P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P, SN012, SN020, SN83020001, SN890761628, UE0065
Compatible Pump Manufacturer Part Number
1375, AC0495, AC0496, AC0895, AC1295, AC1795, AC1796, B0200, B0800, B1000, B1300, B1800, BC0495, BC0895, BC1095, BC1395, BC1895, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1475, CVD2075, CVDF3000, DC0495, DC0496, DC0862, DC0885, DC0896, DC1296, FTA290, G0200, G0400, HPA310, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, I0850, I0906, I1000, I1000P, I1106, I1106P, I1200, I1400, I1400P, I1406, I1406P, I1800, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, IF0600, IF0900, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900P, IYF1000, IYF1400, J0200, J0800, J1000, J1300, J1800, JC0495, JC0895, JC0995, JC1095, JC1395, JC1895, JCF0500, JCF0900, JCT0500, JCT1200, JCT1500, M1000, MC1000, MC1300, MFD51, MT0700, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0800, Q0800P, Q1000, Q1000P, Q1300, Q1300P, Q1800, Q1800P, QF0400, QM30, RCU1075, REMOTE, RFC0985, RFC1285, RFC2085, RFC2385, RNS012, RNS020, S0300, S0300P, S0320, S0850, S0850P, S1000, S1000P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P, SN012, SN020, SN83020001, SN890761628, UE0065
Compatible Mfr. Model Number
1375, AC0495, AC0496, AC0895, AC1295, AC1795, AC1796, B0200, B0800, B1000, B1300, B1800, BC0495, BC0895, BC1095, BC1395, BC1895, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1475, CVD2075, CVDF3000, DC0495, DC0496, DC0862, DC0885, DC0896, DC1296, FTA290, G0200, G0400, HPA310, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, I0850, I0906, I1000, I1000P, I1106, I1106P, I1200, I1400, I1400P, I1406, I1406P, I1800, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1195, ICVD1495, ICVD1496, ICVD1895, ICVD2095, IF0600, IF0900, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900P, IYF1000, IYF1400, J0200, J0800, J1000, J1300, J1800, JC0495, JC0895, JC0995, JC1095, JC1395, JC1895, JCF0500, JCF0900, JCT0500, JCT1200, JCT1500, M1000, MC1000, MC1300, MFD51, MT0700, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0800, Q0800P, Q1000, Q1000P, Q1300, Q1300P, Q1800, Q1800P, QF0400, QM30, RCU1075, REMOTE, RFC0985, RFC1285, RFC2085, RFC2385, RNS012, RNS020, S0300, S0300P, S0320, S0850, S0850P, S1000, S1000P, S1200, S1400, S1400P, S1600, S1600P, S1800, S1800P, SN012, SN020, SN83020001, SN890761628, UE0065
Description
Speed Nut, Product Type Speed Nut, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Bulkhead Fitting (000008269)
- MANITOWOC 50 Ft Tubing Line 500 to 1200 lb Machines (RL50R410A)
- MANITOWOC Gear Motor Bracket (6069201)
- MANITOWOC Screw, PK10 (5121539)
- VOGT ICE PUSH BUTTON, MOMENTARY, GREEN, (12A7500E56)
- VOGT ICE Coil, Sporlan, Omkc-1Dual Jau (12A2105C25)
- KOLD-DRAFT Fan Blade, Condenser, 5 Blade (102101602)
- VOGT ICE Coil, #0Mkc-2 ForSporlan N/O (12A2105C04)
- ROBERTSHAW Burner Switch (5500-287M)
- HONEYWELL T812C1000 Premier White 24V Snap (T812C1000)
- STREAMLINE Refrigerant Line Set, 1/4x3/8, 35Ft (40620350B3B6)
- SUPCO Fin Jack, FPT13 (FPT13)
- QMARK SPST Thermostat (5813-2050-000)
- DANFOSS Scroll Compressor, 460V, 3-Phase (SM160-4CBI)
- TELEDYNE LAARS FLANGE GASKET, 10PK (R2013800)