- Home
- /
- Heating & Cooling
- /
- HVAC Parts
- /
- Ice and Beverage Machine Parts
- /
- Terminal Block, 3 Pole
Terminal Block, 3 Pole
Mfr # 2006143
Zoro # G6384878
product price: $45.89
/eaKey Features
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
1375, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1476, CVD1485, CVD1875, CVD1885, CVD2075, CVDF0900, CVDT1200, I0300, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I0850, I0850M, I0870C, I0906, I0906M, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1495, ICVD1496, ICVD1895, IF0900, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200C, IT1500, IT1500P, IT1900, IT1900P, IYF0520, IYF1000, IYF1400, IYF1800, JC0895, M0350, M0420, M0500, MT0420, MT0700, Q0280, Q0320, Q0370, Q0420, Q0450, Q0600, Q0800, Q1000, Q1300, Q1400C, Q1600, Q1800, QC0700, QDUALC, QF0800, QM, RCU1075, RCUF1200, RFC0985, RFC1285, RFC2085, RFC2385, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, SF0400, SF0600, SF1200, SN0450, SN0650, SN1250
Product Type
Terminal Block
Compatible with Manufacturer Model Number
1375, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1476, CVD1485, CVD1875, CVD1885, CVD2075, CVDF0900, CVDT1200, I0300, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I0850, I0850M, I0870C, I0906, I0906M, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1495, ICVD1496, ICVD1895, IF0900, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200C, IT1500, IT1500P, IT1900, IT1900P, IYF0520, IYF1000, IYF1400, IYF1800, JC0895, M0350, M0420, M0500, MT0420, MT0700, Q0280, Q0320, Q0370, Q0420, Q0450, Q0600, Q0800, Q1000, Q1300, Q1400C, Q1600, Q1800, QC0700, QDUALC, QF0800, QM, RCU1075, RCUF1200, RFC0985, RFC1285, RFC2085, RFC2385, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, SF0400, SF0600, SF1200, SN0450, SN0650, SN1250
For Use With
Refrigeration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
2006143
Zoro #
G6384878
UPC #
-
Country of Origin
United States
Details
Item
Terminal Block
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
1375, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1476, CVD1485, CVD1875, CVD1885, CVD2075, CVDF0900, CVDT1200, I0300, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I0850, I0850M, I0870C, I0906, I0906M, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1495, ICVD1496, ICVD1895, IF0900, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200C, IT1500, IT1500P, IT1900, IT1900P, IYF0520, IYF1000, IYF1400, IYF1800, JC0895, M0350, M0420, M0500, MT0420, MT0700, Q0280, Q0320, Q0370, Q0420, Q0450, Q0600, Q0800, Q1000, Q1300, Q1400C, Q1600, Q1800, QC0700, QDUALC, QF0800, QM, RCU1075, RCUF1200, RFC0985, RFC1285, RFC2085, RFC2385, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, SF0400, SF0600, SF1200, SN0450, SN0650, SN1250
Product Type
Terminal Block
Compatible with Manufacturer Model Number
1375, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1476, CVD1485, CVD1875, CVD1885, CVD2075, CVDF0900, CVDT1200, I0300, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I0850, I0850M, I0870C, I0906, I0906M, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1495, ICVD1496, ICVD1895, IF0900, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200C, IT1500, IT1500P, IT1900, IT1900P, IYF0520, IYF1000, IYF1400, IYF1800, JC0895, M0350, M0420, M0500, MT0420, MT0700, Q0280, Q0320, Q0370, Q0420, Q0450, Q0600, Q0800, Q1000, Q1300, Q1400C, Q1600, Q1800, QC0700, QDUALC, QF0800, QM, RCU1075, RCUF1200, RFC0985, RFC1285, RFC2085, RFC2385, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, SF0400, SF0600, SF1200, SN0450, SN0650, SN1250
For Use With
Refrigeration
For Use with Mfr Model Number
1375, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1476, CVD1485, CVD1875, CVD1885, CVD2075, CVDF0900, CVDT1200, I0300, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I0850, I0850M, I0870C, I0906, I0906M, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1495, ICVD1496, ICVD1895, IF0900, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200C, IT1500, IT1500P, IT1900, IT1900P, IYF0520, IYF1000, IYF1400, IYF1800, JC0895, M0350, M0420, M0500, MT0420, MT0700, Q0280, Q0320, Q0370, Q0420, Q0450, Q0600, Q0800, Q1000, Q1300, Q1400C, Q1600, Q1800, QC0700, QDUALC, QF0800, QM, RCU1075, RCUF1200, RFC0985, RFC1285, RFC2085, RFC2385, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, SF0400, SF0600, SF1200, SN0450, SN0650, SN1250
Compatible Manufacturer Part Number
1375, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1476, CVD1485, CVD1875, CVD1885, CVD2075, CVDF0900, CVDT1200, I0300, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I0850, I0850M, I0870C, I0906, I0906M, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1495, ICVD1496, ICVD1895, IF0900, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200C, IT1500, IT1500P, IT1900, IT1900P, IYF0520, IYF1000, IYF1400, IYF1800, JC0895, M0350, M0420, M0500, MT0420, MT0700, Q0280, Q0320, Q0370, Q0420, Q0450, Q0600, Q0800, Q1000, Q1300, Q1400C, Q1600, Q1800, QC0700, QDUALC, QF0800, QM, RCU1075, RCUF1200, RFC0985, RFC1285, RFC2085, RFC2385, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, SF0400, SF0600, SF1200, SN0450, SN0650, SN1250
Compatible with Mfr. Model No.
1375, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1476, CVD1485, CVD1875, CVD1885, CVD2075, CVDF0900, CVDT1200, I0300, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I0850, I0850M, I0870C, I0906, I0906M, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1495, ICVD1496, ICVD1895, IF0900, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200C, IT1500, IT1500P, IT1900, IT1900P, IYF0520, IYF1000, IYF1400, IYF1800, JC0895, M0350, M0420, M0500, MT0420, MT0700, Q0280, Q0320, Q0370, Q0420, Q0450, Q0600, Q0800, Q1000, Q1300, Q1400C, Q1600, Q1800, QC0700, QDUALC, QF0800, QM, RCU1075, RCUF1200, RFC0985, RFC1285, RFC2085, RFC2385, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, SF0400, SF0600, SF1200, SN0450, SN0650, SN1250
Compatible Manufacturer Model Number
1375, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1476, CVD1485, CVD1875, CVD1885, CVD2075, CVDF0900, CVDT1200, I0300, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I0850, I0850M, I0870C, I0906, I0906M, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1495, ICVD1496, ICVD1895, IF0900, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200C, IT1500, IT1500P, IT1900, IT1900P, IYF0520, IYF1000, IYF1400, IYF1800, JC0895, M0350, M0420, M0500, MT0420, MT0700, Q0280, Q0320, Q0370, Q0420, Q0450, Q0600, Q0800, Q1000, Q1300, Q1400C, Q1600, Q1800, QC0700, QDUALC, QF0800, QM, RCU1075, RCUF1200, RFC0985, RFC1285, RFC2085, RFC2385, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, SF0400, SF0600, SF1200, SN0450, SN0650, SN1250
Compatible with Manufacturer Model No.
1375, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1476, CVD1485, CVD1875, CVD1885, CVD2075, CVDF0900, CVDT1200, I0300, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I0850, I0850M, I0870C, I0906, I0906M, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1495, ICVD1496, ICVD1895, IF0900, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200C, IT1500, IT1500P, IT1900, IT1900P, IYF0520, IYF1000, IYF1400, IYF1800, JC0895, M0350, M0420, M0500, MT0420, MT0700, Q0280, Q0320, Q0370, Q0420, Q0450, Q0600, Q0800, Q1000, Q1300, Q1400C, Q1600, Q1800, QC0700, QDUALC, QF0800, QM, RCU1075, RCUF1200, RFC0985, RFC1285, RFC2085, RFC2385, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, SF0400, SF0600, SF1200, SN0450, SN0650, SN1250
Compatible Pump Manufacturer Part Number
1375, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1476, CVD1485, CVD1875, CVD1885, CVD2075, CVDF0900, CVDT1200, I0300, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I0850, I0850M, I0870C, I0906, I0906M, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1495, ICVD1496, ICVD1895, IF0900, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200C, IT1500, IT1500P, IT1900, IT1900P, IYF0520, IYF1000, IYF1400, IYF1800, JC0895, M0350, M0420, M0500, MT0420, MT0700, Q0280, Q0320, Q0370, Q0420, Q0450, Q0600, Q0800, Q1000, Q1300, Q1400C, Q1600, Q1800, QC0700, QDUALC, QF0800, QM, RCU1075, RCUF1200, RFC0985, RFC1285, RFC2085, RFC2385, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, SF0400, SF0600, SF1200, SN0450, SN0650, SN1250
Compatible Mfr. Model Number
1375, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1085, CVD1185, CVD1285, CVD1375, CVD1475, CVD1476, CVD1485, CVD1875, CVD1885, CVD2075, CVDF0900, CVDT1200, I0300, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I0850, I0850M, I0870C, I0906, I0906M, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1470C, I1800, I1800M, I1800P, I1870C, I2170C, I2176C, ICVD0695, ICVD0696, ICVD0895, ICVD0996, ICVD1095, ICVD1495, ICVD1496, ICVD1895, IF0900, IF1400C, IF1800C, IF2100C, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT0900, IT1200C, IT1500, IT1500P, IT1900, IT1900P, IYF0520, IYF1000, IYF1400, IYF1800, JC0895, M0350, M0420, M0500, MT0420, MT0700, Q0280, Q0320, Q0370, Q0420, Q0450, Q0600, Q0800, Q1000, Q1300, Q1400C, Q1600, Q1800, QC0700, QDUALC, QF0800, QM, RCU1075, RCUF1200, RFC0985, RFC1285, RFC2085, RFC2385, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1470C, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S1870C, S2070C, SF0400, SF0600, SF1200, SN0450, SN0650, SN1250
Description
Terminal Block, Product Type Terminal Block, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Side Panel, Left Hand, Aluminum, 16.5" (000005211)
- MANITOWOC PTCR Mounting Bracket (8505013)
- MANITOWOC Cover Water Pump (000006754)
- MANITOWOC Water Filter Panel (000000696)
- FOLLETT BOARD, SENSORSAFE, E25/50 230 V (PD502915)
- FOLLETT Tube Fill 4in Ext (1303122)
- FOLLETT PLATE, SUPPORT, MOTOR (PD502423)
- FOLLETT CHAIN, ROLLER, AMERICAN STANDARD #35, 3/8 PITCH 60 (208935)
- MODINE Fan and Blower Motor, 1/6 hp (9F0302250000)
- DAYTON Valve Rebuild Kit, Instructions, 1 in. (066047)
- BELIMO Valve, 1/2in, 2 Way, Chrome Plated, 1.2 CV (B210B)
- MAXITROL 13A25 Outdoor Vent Protector Kit (13A25)
- TELEDYNE LAARS Ignition Module (E2313900)
- HONEYWELL 4074Eth Airflow Switch For F50F (4074ETH)
- BROAN-NUTONE Grille (S98009416)