Thumb Screw, White, 1 in H
Mfr # 5000013
Zoro # G7390266
product price: $18.29
/eaKey Features
For Use With
Auger
For Use With Mfr. Model Number
Material
Stainless Steel
Compatible with Manufacturer Model Number
920880000,921180000,930380000,93048000,930580000,931080000,931180000,931280000,940580000,A0100,A0150,A1100,A2200,AC0370,AM0360,AM0361,AM0600,AM0654,B0150,B0200,B0250,B0320,B0420,B0450,B0600,B1000,B1300,B1800,C0600,C1100,CM0300,CSA151,CSA201,CSA261,ES0170,ES0210,ES0270,ES0460,ES0660,ES1060,HPA310,I1470C,I1870C,I2170C,I2176C,IB0600C,IB0680C,IB0690C,IB0696C,IB0890C,IB1000C,IB1090C,IB800C,IBF0620C,IBF0820C,IBT1020C,IF1400C,IF1800C,IF2100C,IT1430C,IT1830C,J0200,J0250,J0320,J0420,J0450,J0600,J0800,J1000,J1300,J1800,MFD50,MFD51,MH300,P520,P530,Q0200,Q0210,Q0280,Q0280P,Q0320,Q0370,Q0420,Q0420P,Q0450,Q0450P,Q0460,Q0600,Q0600C,Q0600M,Q0600P,Q0660,Q0800,Q0800C,Q0800M,Q0800P,Q1000,Q1000C,Q1000M,Q1000P,Q1060,Q1300,Q1300M,Q1300P,Q1400C,Q1600,Q170,Q1800,Q1800M,Q1800P,QDUALC,REACH-IN,S1470C,S1870C,S2070C,S2170C,SN83020001,SN890761628,SN920880000,SN931180000,SN931280000,SN940580000,SN940680000,SN940780035,SN960180137,SN960380014,SN960480009,SN960780000,SU1024YC
For Use with Mfr Model Number
920880000,921180000,930380000,93048000,930580000,931080000,931180000,931280000,940580000,A0100,A0150,A1100,A2200,AC0370,AM0360,AM0361,AM0600,AM0654,B0150,B0200,B0250,B0320,B0420,B0450,B0600,B1000,B1300,B1800,C0600,C1100,CM0300,CSA151,CSA201,CSA261,ES0170,ES0210,ES0270,ES0460,ES0660,ES1060,HPA310,I1470C,I1870C,I2170C,I2176C,IB0600C,IB0680C,IB0690C,IB0696C,IB0890C,IB1000C,IB1090C,IB800C,IBF0620C,IBF0820C,IBT1020C,IF1400C,IF1800C,IF2100C,IT1430C,IT1830C,J0200,J0250,J0320,J0420,J0450,J0600,J0800,J1000,J1300,J1800,MFD50,MFD51,MH300,P520,P530,Q0200,Q0210,Q0280,Q0280P,Q0320,Q0370,Q0420,Q0420P,Q0450,Q0450P,Q0460,Q0600,Q0600C,Q0600M,Q0600P,Q0660,Q0800,Q0800C,Q0800M,Q0800P,Q1000,Q1000C,Q1000M,Q1000P,Q1060,Q1300,Q1300M,Q1300P,Q1400C,Q1600,Q170,Q1800,Q1800M,Q1800P,QDUALC,REACH-IN,S1470C,S1870C,S2070C,S2170C,SN83020001,SN890761628,SN920880000,SN931180000,SN931280000,SN940580000,SN940680000,SN940780035,SN960180137,SN960380014,SN960480009,SN960780000,SU1024YC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5000013
Zoro #
G7390266
UPC #
-
Country of Origin
United States
Details
Item
Thumb Screw
For Use With
Auger
For Use With Mfr. Model Number
Material
Stainless Steel
Compatible with Manufacturer Model Number
920880000,921180000,930380000,93048000,930580000,931080000,931180000,931280000,940580000,A0100,A0150,A1100,A2200,AC0370,AM0360,AM0361,AM0600,AM0654,B0150,B0200,B0250,B0320,B0420,B0450,B0600,B1000,B1300,B1800,C0600,C1100,CM0300,CSA151,CSA201,CSA261,ES0170,ES0210,ES0270,ES0460,ES0660,ES1060,HPA310,I1470C,I1870C,I2170C,I2176C,IB0600C,IB0680C,IB0690C,IB0696C,IB0890C,IB1000C,IB1090C,IB800C,IBF0620C,IBF0820C,IBT1020C,IF1400C,IF1800C,IF2100C,IT1430C,IT1830C,J0200,J0250,J0320,J0420,J0450,J0600,J0800,J1000,J1300,J1800,MFD50,MFD51,MH300,P520,P530,Q0200,Q0210,Q0280,Q0280P,Q0320,Q0370,Q0420,Q0420P,Q0450,Q0450P,Q0460,Q0600,Q0600C,Q0600M,Q0600P,Q0660,Q0800,Q0800C,Q0800M,Q0800P,Q1000,Q1000C,Q1000M,Q1000P,Q1060,Q1300,Q1300M,Q1300P,Q1400C,Q1600,Q170,Q1800,Q1800M,Q1800P,QDUALC,REACH-IN,S1470C,S1870C,S2070C,S2170C,SN83020001,SN890761628,SN920880000,SN931180000,SN931280000,SN940580000,SN940680000,SN940780035,SN960180137,SN960380014,SN960480009,SN960780000,SU1024YC
For Use with Mfr Model Number
920880000,921180000,930380000,93048000,930580000,931080000,931180000,931280000,940580000,A0100,A0150,A1100,A2200,AC0370,AM0360,AM0361,AM0600,AM0654,B0150,B0200,B0250,B0320,B0420,B0450,B0600,B1000,B1300,B1800,C0600,C1100,CM0300,CSA151,CSA201,CSA261,ES0170,ES0210,ES0270,ES0460,ES0660,ES1060,HPA310,I1470C,I1870C,I2170C,I2176C,IB0600C,IB0680C,IB0690C,IB0696C,IB0890C,IB1000C,IB1090C,IB800C,IBF0620C,IBF0820C,IBT1020C,IF1400C,IF1800C,IF2100C,IT1430C,IT1830C,J0200,J0250,J0320,J0420,J0450,J0600,J0800,J1000,J1300,J1800,MFD50,MFD51,MH300,P520,P530,Q0200,Q0210,Q0280,Q0280P,Q0320,Q0370,Q0420,Q0420P,Q0450,Q0450P,Q0460,Q0600,Q0600C,Q0600M,Q0600P,Q0660,Q0800,Q0800C,Q0800M,Q0800P,Q1000,Q1000C,Q1000M,Q1000P,Q1060,Q1300,Q1300M,Q1300P,Q1400C,Q1600,Q170,Q1800,Q1800M,Q1800P,QDUALC,REACH-IN,S1470C,S1870C,S2070C,S2170C,SN83020001,SN890761628,SN920880000,SN931180000,SN931280000,SN940580000,SN940680000,SN940780035,SN960180137,SN960380014,SN960480009,SN960780000,SU1024YC
Compatible Manufacturer Part Number
920880000,921180000,930380000,93048000,930580000,931080000,931180000,931280000,940580000,A0100,A0150,A1100,A2200,AC0370,AM0360,AM0361,AM0600,AM0654,B0150,B0200,B0250,B0320,B0420,B0450,B0600,B1000,B1300,B1800,C0600,C1100,CM0300,CSA151,CSA201,CSA261,ES0170,ES0210,ES0270,ES0460,ES0660,ES1060,HPA310,I1470C,I1870C,I2170C,I2176C,IB0600C,IB0680C,IB0690C,IB0696C,IB0890C,IB1000C,IB1090C,IB800C,IBF0620C,IBF0820C,IBT1020C,IF1400C,IF1800C,IF2100C,IT1430C,IT1830C,J0200,J0250,J0320,J0420,J0450,J0600,J0800,J1000,J1300,J1800,MFD50,MFD51,MH300,P520,P530,Q0200,Q0210,Q0280,Q0280P,Q0320,Q0370,Q0420,Q0420P,Q0450,Q0450P,Q0460,Q0600,Q0600C,Q0600M,Q0600P,Q0660,Q0800,Q0800C,Q0800M,Q0800P,Q1000,Q1000C,Q1000M,Q1000P,Q1060,Q1300,Q1300M,Q1300P,Q1400C,Q1600,Q170,Q1800,Q1800M,Q1800P,QDUALC,REACH-IN,S1470C,S1870C,S2070C,S2170C,SN83020001,SN890761628,SN920880000,SN931180000,SN931280000,SN940580000,SN940680000,SN940780035,SN960180137,SN960380014,SN960480009,SN960780000,SU1024YC
Compatible with Mfr. Model No.
920880000,921180000,930380000,93048000,930580000,931080000,931180000,931280000,940580000,A0100,A0150,A1100,A2200,AC0370,AM0360,AM0361,AM0600,AM0654,B0150,B0200,B0250,B0320,B0420,B0450,B0600,B1000,B1300,B1800,C0600,C1100,CM0300,CSA151,CSA201,CSA261,ES0170,ES0210,ES0270,ES0460,ES0660,ES1060,HPA310,I1470C,I1870C,I2170C,I2176C,IB0600C,IB0680C,IB0690C,IB0696C,IB0890C,IB1000C,IB1090C,IB800C,IBF0620C,IBF0820C,IBT1020C,IF1400C,IF1800C,IF2100C,IT1430C,IT1830C,J0200,J0250,J0320,J0420,J0450,J0600,J0800,J1000,J1300,J1800,MFD50,MFD51,MH300,P520,P530,Q0200,Q0210,Q0280,Q0280P,Q0320,Q0370,Q0420,Q0420P,Q0450,Q0450P,Q0460,Q0600,Q0600C,Q0600M,Q0600P,Q0660,Q0800,Q0800C,Q0800M,Q0800P,Q1000,Q1000C,Q1000M,Q1000P,Q1060,Q1300,Q1300M,Q1300P,Q1400C,Q1600,Q170,Q1800,Q1800M,Q1800P,QDUALC,REACH-IN,S1470C,S1870C,S2070C,S2170C,SN83020001,SN890761628,SN920880000,SN931180000,SN931280000,SN940580000,SN940680000,SN940780035,SN960180137,SN960380014,SN960480009,SN960780000,SU1024YC
Compatible Manufacturer Model Number
920880000,921180000,930380000,93048000,930580000,931080000,931180000,931280000,940580000,A0100,A0150,A1100,A2200,AC0370,AM0360,AM0361,AM0600,AM0654,B0150,B0200,B0250,B0320,B0420,B0450,B0600,B1000,B1300,B1800,C0600,C1100,CM0300,CSA151,CSA201,CSA261,ES0170,ES0210,ES0270,ES0460,ES0660,ES1060,HPA310,I1470C,I1870C,I2170C,I2176C,IB0600C,IB0680C,IB0690C,IB0696C,IB0890C,IB1000C,IB1090C,IB800C,IBF0620C,IBF0820C,IBT1020C,IF1400C,IF1800C,IF2100C,IT1430C,IT1830C,J0200,J0250,J0320,J0420,J0450,J0600,J0800,J1000,J1300,J1800,MFD50,MFD51,MH300,P520,P530,Q0200,Q0210,Q0280,Q0280P,Q0320,Q0370,Q0420,Q0420P,Q0450,Q0450P,Q0460,Q0600,Q0600C,Q0600M,Q0600P,Q0660,Q0800,Q0800C,Q0800M,Q0800P,Q1000,Q1000C,Q1000M,Q1000P,Q1060,Q1300,Q1300M,Q1300P,Q1400C,Q1600,Q170,Q1800,Q1800M,Q1800P,QDUALC,REACH-IN,S1470C,S1870C,S2070C,S2170C,SN83020001,SN890761628,SN920880000,SN931180000,SN931280000,SN940580000,SN940680000,SN940780035,SN960180137,SN960380014,SN960480009,SN960780000,SU1024YC
Compatible with Manufacturer Model No.
920880000,921180000,930380000,93048000,930580000,931080000,931180000,931280000,940580000,A0100,A0150,A1100,A2200,AC0370,AM0360,AM0361,AM0600,AM0654,B0150,B0200,B0250,B0320,B0420,B0450,B0600,B1000,B1300,B1800,C0600,C1100,CM0300,CSA151,CSA201,CSA261,ES0170,ES0210,ES0270,ES0460,ES0660,ES1060,HPA310,I1470C,I1870C,I2170C,I2176C,IB0600C,IB0680C,IB0690C,IB0696C,IB0890C,IB1000C,IB1090C,IB800C,IBF0620C,IBF0820C,IBT1020C,IF1400C,IF1800C,IF2100C,IT1430C,IT1830C,J0200,J0250,J0320,J0420,J0450,J0600,J0800,J1000,J1300,J1800,MFD50,MFD51,MH300,P520,P530,Q0200,Q0210,Q0280,Q0280P,Q0320,Q0370,Q0420,Q0420P,Q0450,Q0450P,Q0460,Q0600,Q0600C,Q0600M,Q0600P,Q0660,Q0800,Q0800C,Q0800M,Q0800P,Q1000,Q1000C,Q1000M,Q1000P,Q1060,Q1300,Q1300M,Q1300P,Q1400C,Q1600,Q170,Q1800,Q1800M,Q1800P,QDUALC,REACH-IN,S1470C,S1870C,S2070C,S2170C,SN83020001,SN890761628,SN920880000,SN931180000,SN931280000,SN940580000,SN940680000,SN940780035,SN960180137,SN960380014,SN960480009,SN960780000,SU1024YC
Compatible Pump Manufacturer Part Number
920880000,921180000,930380000,93048000,930580000,931080000,931180000,931280000,940580000,A0100,A0150,A1100,A2200,AC0370,AM0360,AM0361,AM0600,AM0654,B0150,B0200,B0250,B0320,B0420,B0450,B0600,B1000,B1300,B1800,C0600,C1100,CM0300,CSA151,CSA201,CSA261,ES0170,ES0210,ES0270,ES0460,ES0660,ES1060,HPA310,I1470C,I1870C,I2170C,I2176C,IB0600C,IB0680C,IB0690C,IB0696C,IB0890C,IB1000C,IB1090C,IB800C,IBF0620C,IBF0820C,IBT1020C,IF1400C,IF1800C,IF2100C,IT1430C,IT1830C,J0200,J0250,J0320,J0420,J0450,J0600,J0800,J1000,J1300,J1800,MFD50,MFD51,MH300,P520,P530,Q0200,Q0210,Q0280,Q0280P,Q0320,Q0370,Q0420,Q0420P,Q0450,Q0450P,Q0460,Q0600,Q0600C,Q0600M,Q0600P,Q0660,Q0800,Q0800C,Q0800M,Q0800P,Q1000,Q1000C,Q1000M,Q1000P,Q1060,Q1300,Q1300M,Q1300P,Q1400C,Q1600,Q170,Q1800,Q1800M,Q1800P,QDUALC,REACH-IN,S1470C,S1870C,S2070C,S2170C,SN83020001,SN890761628,SN920880000,SN931180000,SN931280000,SN940580000,SN940680000,SN940780035,SN960180137,SN960380014,SN960480009,SN960780000,SU1024YC
Compatible Mfr. Model Number
920880000,921180000,930380000,93048000,930580000,931080000,931180000,931280000,940580000,A0100,A0150,A1100,A2200,AC0370,AM0360,AM0361,AM0600,AM0654,B0150,B0200,B0250,B0320,B0420,B0450,B0600,B1000,B1300,B1800,C0600,C1100,CM0300,CSA151,CSA201,CSA261,ES0170,ES0210,ES0270,ES0460,ES0660,ES1060,HPA310,I1470C,I1870C,I2170C,I2176C,IB0600C,IB0680C,IB0690C,IB0696C,IB0890C,IB1000C,IB1090C,IB800C,IBF0620C,IBF0820C,IBT1020C,IF1400C,IF1800C,IF2100C,IT1430C,IT1830C,J0200,J0250,J0320,J0420,J0450,J0600,J0800,J1000,J1300,J1800,MFD50,MFD51,MH300,P520,P530,Q0200,Q0210,Q0280,Q0280P,Q0320,Q0370,Q0420,Q0420P,Q0450,Q0450P,Q0460,Q0600,Q0600C,Q0600M,Q0600P,Q0660,Q0800,Q0800C,Q0800M,Q0800P,Q1000,Q1000C,Q1000M,Q1000P,Q1060,Q1300,Q1300M,Q1300P,Q1400C,Q1600,Q170,Q1800,Q1800M,Q1800P,QDUALC,REACH-IN,S1470C,S1870C,S2070C,S2170C,SN83020001,SN890761628,SN920880000,SN931180000,SN931280000,SN940580000,SN940680000,SN940780035,SN960180137,SN960380014,SN960480009,SN960780000,SU1024YC
Description
Thumb Screw, Product Type Thumb Screw, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.