Thumb Screw, White, 1/2 in H
Mfr # 5305123
Zoro # G9697755
product price: $18.69
/eaKey Features
For Use With
Refrigeration
For Use With Mfr. Model Number
Material
Stainless Steel
Compatible with Manufacturer Model Number
CNF0201,CNF0202,CVDF3000,ES0460,ES0660,ES1060,I0300,I0322,I0450,I0450P,I0500,I0522,I0522P,I0600,I0600M,I0600P,I0606,I0606M,I0606P,I0680C,I0686C,I0850,I0850M,I0870C,I0906,I0906M,I0906V,I0976C,I1000,I1000M,I1000P,I1070C,I1106,I1106P,I1176C,I1200,IF0300,IF0500,IF0600,IF0600C,IF0600M,IF0900,IF0900C,IF0900M,IP0320,IP0500,IT0300,IT0420,IT0450,IT0450P,IT0500,IT0620,IT0620P,IT0750,IT0750M,IT0750P,IT0900,IT0900M,IT0900V,IT1200,IT1200C,IT1200P,IYF0520,IYF1000,M0350,M0420,M0500,M0600,M0700,M1000,M1300,M1400,MT0700,Q0460,Q0660,Q1060,QF0400,QM30,RNS012,RNS020,S0300,S0320,S0320P,S0420,S0420P,S0450,S0450P,S0500,S0500P,S0600,S0600C,S0600M,S0600P,S0680C,S0850,S0850P,S0870C,S1000,S1000C,S1000M,S1000P,S1200,S1200C,S1400,S1400M,S1400P,S1600,S1600M,S1600P,S1800,S1800M,S1800P,S300P,S3070C,S3300,S3300M,S850M,SF3000C,SN012,SN020,ST3000,ST3000W,SU1024YC,UE0065,USE050
For Use with Mfr Model Number
CNF0201,CNF0202,CVDF3000,ES0460,ES0660,ES1060,I0300,I0322,I0450,I0450P,I0500,I0522,I0522P,I0600,I0600M,I0600P,I0606,I0606M,I0606P,I0680C,I0686C,I0850,I0850M,I0870C,I0906,I0906M,I0906V,I0976C,I1000,I1000M,I1000P,I1070C,I1106,I1106P,I1176C,I1200,IF0300,IF0500,IF0600,IF0600C,IF0600M,IF0900,IF0900C,IF0900M,IP0320,IP0500,IT0300,IT0420,IT0450,IT0450P,IT0500,IT0620,IT0620P,IT0750,IT0750M,IT0750P,IT0900,IT0900M,IT0900V,IT1200,IT1200C,IT1200P,IYF0520,IYF1000,M0350,M0420,M0500,M0600,M0700,M1000,M1300,M1400,MT0700,Q0460,Q0660,Q1060,QF0400,QM30,RNS012,RNS020,S0300,S0320,S0320P,S0420,S0420P,S0450,S0450P,S0500,S0500P,S0600,S0600C,S0600M,S0600P,S0680C,S0850,S0850P,S0870C,S1000,S1000C,S1000M,S1000P,S1200,S1200C,S1400,S1400M,S1400P,S1600,S1600M,S1600P,S1800,S1800M,S1800P,S300P,S3070C,S3300,S3300M,S850M,SF3000C,SN012,SN020,ST3000,ST3000W,SU1024YC,UE0065,USE050
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5305123
Zoro #
G9697755
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Thumb Screw
For Use With
Refrigeration
For Use With Mfr. Model Number
Material
Stainless Steel
Compatible with Manufacturer Model Number
CNF0201,CNF0202,CVDF3000,ES0460,ES0660,ES1060,I0300,I0322,I0450,I0450P,I0500,I0522,I0522P,I0600,I0600M,I0600P,I0606,I0606M,I0606P,I0680C,I0686C,I0850,I0850M,I0870C,I0906,I0906M,I0906V,I0976C,I1000,I1000M,I1000P,I1070C,I1106,I1106P,I1176C,I1200,IF0300,IF0500,IF0600,IF0600C,IF0600M,IF0900,IF0900C,IF0900M,IP0320,IP0500,IT0300,IT0420,IT0450,IT0450P,IT0500,IT0620,IT0620P,IT0750,IT0750M,IT0750P,IT0900,IT0900M,IT0900V,IT1200,IT1200C,IT1200P,IYF0520,IYF1000,M0350,M0420,M0500,M0600,M0700,M1000,M1300,M1400,MT0700,Q0460,Q0660,Q1060,QF0400,QM30,RNS012,RNS020,S0300,S0320,S0320P,S0420,S0420P,S0450,S0450P,S0500,S0500P,S0600,S0600C,S0600M,S0600P,S0680C,S0850,S0850P,S0870C,S1000,S1000C,S1000M,S1000P,S1200,S1200C,S1400,S1400M,S1400P,S1600,S1600M,S1600P,S1800,S1800M,S1800P,S300P,S3070C,S3300,S3300M,S850M,SF3000C,SN012,SN020,ST3000,ST3000W,SU1024YC,UE0065,USE050
For Use with Mfr Model Number
CNF0201,CNF0202,CVDF3000,ES0460,ES0660,ES1060,I0300,I0322,I0450,I0450P,I0500,I0522,I0522P,I0600,I0600M,I0600P,I0606,I0606M,I0606P,I0680C,I0686C,I0850,I0850M,I0870C,I0906,I0906M,I0906V,I0976C,I1000,I1000M,I1000P,I1070C,I1106,I1106P,I1176C,I1200,IF0300,IF0500,IF0600,IF0600C,IF0600M,IF0900,IF0900C,IF0900M,IP0320,IP0500,IT0300,IT0420,IT0450,IT0450P,IT0500,IT0620,IT0620P,IT0750,IT0750M,IT0750P,IT0900,IT0900M,IT0900V,IT1200,IT1200C,IT1200P,IYF0520,IYF1000,M0350,M0420,M0500,M0600,M0700,M1000,M1300,M1400,MT0700,Q0460,Q0660,Q1060,QF0400,QM30,RNS012,RNS020,S0300,S0320,S0320P,S0420,S0420P,S0450,S0450P,S0500,S0500P,S0600,S0600C,S0600M,S0600P,S0680C,S0850,S0850P,S0870C,S1000,S1000C,S1000M,S1000P,S1200,S1200C,S1400,S1400M,S1400P,S1600,S1600M,S1600P,S1800,S1800M,S1800P,S300P,S3070C,S3300,S3300M,S850M,SF3000C,SN012,SN020,ST3000,ST3000W,SU1024YC,UE0065,USE050
Compatible Manufacturer Part Number
CNF0201,CNF0202,CVDF3000,ES0460,ES0660,ES1060,I0300,I0322,I0450,I0450P,I0500,I0522,I0522P,I0600,I0600M,I0600P,I0606,I0606M,I0606P,I0680C,I0686C,I0850,I0850M,I0870C,I0906,I0906M,I0906V,I0976C,I1000,I1000M,I1000P,I1070C,I1106,I1106P,I1176C,I1200,IF0300,IF0500,IF0600,IF0600C,IF0600M,IF0900,IF0900C,IF0900M,IP0320,IP0500,IT0300,IT0420,IT0450,IT0450P,IT0500,IT0620,IT0620P,IT0750,IT0750M,IT0750P,IT0900,IT0900M,IT0900V,IT1200,IT1200C,IT1200P,IYF0520,IYF1000,M0350,M0420,M0500,M0600,M0700,M1000,M1300,M1400,MT0700,Q0460,Q0660,Q1060,QF0400,QM30,RNS012,RNS020,S0300,S0320,S0320P,S0420,S0420P,S0450,S0450P,S0500,S0500P,S0600,S0600C,S0600M,S0600P,S0680C,S0850,S0850P,S0870C,S1000,S1000C,S1000M,S1000P,S1200,S1200C,S1400,S1400M,S1400P,S1600,S1600M,S1600P,S1800,S1800M,S1800P,S300P,S3070C,S3300,S3300M,S850M,SF3000C,SN012,SN020,ST3000,ST3000W,SU1024YC,UE0065,USE050
Compatible with Mfr. Model No.
CNF0201,CNF0202,CVDF3000,ES0460,ES0660,ES1060,I0300,I0322,I0450,I0450P,I0500,I0522,I0522P,I0600,I0600M,I0600P,I0606,I0606M,I0606P,I0680C,I0686C,I0850,I0850M,I0870C,I0906,I0906M,I0906V,I0976C,I1000,I1000M,I1000P,I1070C,I1106,I1106P,I1176C,I1200,IF0300,IF0500,IF0600,IF0600C,IF0600M,IF0900,IF0900C,IF0900M,IP0320,IP0500,IT0300,IT0420,IT0450,IT0450P,IT0500,IT0620,IT0620P,IT0750,IT0750M,IT0750P,IT0900,IT0900M,IT0900V,IT1200,IT1200C,IT1200P,IYF0520,IYF1000,M0350,M0420,M0500,M0600,M0700,M1000,M1300,M1400,MT0700,Q0460,Q0660,Q1060,QF0400,QM30,RNS012,RNS020,S0300,S0320,S0320P,S0420,S0420P,S0450,S0450P,S0500,S0500P,S0600,S0600C,S0600M,S0600P,S0680C,S0850,S0850P,S0870C,S1000,S1000C,S1000M,S1000P,S1200,S1200C,S1400,S1400M,S1400P,S1600,S1600M,S1600P,S1800,S1800M,S1800P,S300P,S3070C,S3300,S3300M,S850M,SF3000C,SN012,SN020,ST3000,ST3000W,SU1024YC,UE0065,USE050
Compatible Manufacturer Model Number
CNF0201,CNF0202,CVDF3000,ES0460,ES0660,ES1060,I0300,I0322,I0450,I0450P,I0500,I0522,I0522P,I0600,I0600M,I0600P,I0606,I0606M,I0606P,I0680C,I0686C,I0850,I0850M,I0870C,I0906,I0906M,I0906V,I0976C,I1000,I1000M,I1000P,I1070C,I1106,I1106P,I1176C,I1200,IF0300,IF0500,IF0600,IF0600C,IF0600M,IF0900,IF0900C,IF0900M,IP0320,IP0500,IT0300,IT0420,IT0450,IT0450P,IT0500,IT0620,IT0620P,IT0750,IT0750M,IT0750P,IT0900,IT0900M,IT0900V,IT1200,IT1200C,IT1200P,IYF0520,IYF1000,M0350,M0420,M0500,M0600,M0700,M1000,M1300,M1400,MT0700,Q0460,Q0660,Q1060,QF0400,QM30,RNS012,RNS020,S0300,S0320,S0320P,S0420,S0420P,S0450,S0450P,S0500,S0500P,S0600,S0600C,S0600M,S0600P,S0680C,S0850,S0850P,S0870C,S1000,S1000C,S1000M,S1000P,S1200,S1200C,S1400,S1400M,S1400P,S1600,S1600M,S1600P,S1800,S1800M,S1800P,S300P,S3070C,S3300,S3300M,S850M,SF3000C,SN012,SN020,ST3000,ST3000W,SU1024YC,UE0065,USE050
Compatible with Manufacturer Model No.
CNF0201,CNF0202,CVDF3000,ES0460,ES0660,ES1060,I0300,I0322,I0450,I0450P,I0500,I0522,I0522P,I0600,I0600M,I0600P,I0606,I0606M,I0606P,I0680C,I0686C,I0850,I0850M,I0870C,I0906,I0906M,I0906V,I0976C,I1000,I1000M,I1000P,I1070C,I1106,I1106P,I1176C,I1200,IF0300,IF0500,IF0600,IF0600C,IF0600M,IF0900,IF0900C,IF0900M,IP0320,IP0500,IT0300,IT0420,IT0450,IT0450P,IT0500,IT0620,IT0620P,IT0750,IT0750M,IT0750P,IT0900,IT0900M,IT0900V,IT1200,IT1200C,IT1200P,IYF0520,IYF1000,M0350,M0420,M0500,M0600,M0700,M1000,M1300,M1400,MT0700,Q0460,Q0660,Q1060,QF0400,QM30,RNS012,RNS020,S0300,S0320,S0320P,S0420,S0420P,S0450,S0450P,S0500,S0500P,S0600,S0600C,S0600M,S0600P,S0680C,S0850,S0850P,S0870C,S1000,S1000C,S1000M,S1000P,S1200,S1200C,S1400,S1400M,S1400P,S1600,S1600M,S1600P,S1800,S1800M,S1800P,S300P,S3070C,S3300,S3300M,S850M,SF3000C,SN012,SN020,ST3000,ST3000W,SU1024YC,UE0065,USE050
Compatible Pump Manufacturer Part Number
CNF0201,CNF0202,CVDF3000,ES0460,ES0660,ES1060,I0300,I0322,I0450,I0450P,I0500,I0522,I0522P,I0600,I0600M,I0600P,I0606,I0606M,I0606P,I0680C,I0686C,I0850,I0850M,I0870C,I0906,I0906M,I0906V,I0976C,I1000,I1000M,I1000P,I1070C,I1106,I1106P,I1176C,I1200,IF0300,IF0500,IF0600,IF0600C,IF0600M,IF0900,IF0900C,IF0900M,IP0320,IP0500,IT0300,IT0420,IT0450,IT0450P,IT0500,IT0620,IT0620P,IT0750,IT0750M,IT0750P,IT0900,IT0900M,IT0900V,IT1200,IT1200C,IT1200P,IYF0520,IYF1000,M0350,M0420,M0500,M0600,M0700,M1000,M1300,M1400,MT0700,Q0460,Q0660,Q1060,QF0400,QM30,RNS012,RNS020,S0300,S0320,S0320P,S0420,S0420P,S0450,S0450P,S0500,S0500P,S0600,S0600C,S0600M,S0600P,S0680C,S0850,S0850P,S0870C,S1000,S1000C,S1000M,S1000P,S1200,S1200C,S1400,S1400M,S1400P,S1600,S1600M,S1600P,S1800,S1800M,S1800P,S300P,S3070C,S3300,S3300M,S850M,SF3000C,SN012,SN020,ST3000,ST3000W,SU1024YC,UE0065,USE050
Compatible Mfr. Model Number
CNF0201,CNF0202,CVDF3000,ES0460,ES0660,ES1060,I0300,I0322,I0450,I0450P,I0500,I0522,I0522P,I0600,I0600M,I0600P,I0606,I0606M,I0606P,I0680C,I0686C,I0850,I0850M,I0870C,I0906,I0906M,I0906V,I0976C,I1000,I1000M,I1000P,I1070C,I1106,I1106P,I1176C,I1200,IF0300,IF0500,IF0600,IF0600C,IF0600M,IF0900,IF0900C,IF0900M,IP0320,IP0500,IT0300,IT0420,IT0450,IT0450P,IT0500,IT0620,IT0620P,IT0750,IT0750M,IT0750P,IT0900,IT0900M,IT0900V,IT1200,IT1200C,IT1200P,IYF0520,IYF1000,M0350,M0420,M0500,M0600,M0700,M1000,M1300,M1400,MT0700,Q0460,Q0660,Q1060,QF0400,QM30,RNS012,RNS020,S0300,S0320,S0320P,S0420,S0420P,S0450,S0450P,S0500,S0500P,S0600,S0600C,S0600M,S0600P,S0680C,S0850,S0850P,S0870C,S1000,S1000C,S1000M,S1000P,S1200,S1200C,S1400,S1400M,S1400P,S1600,S1600M,S1600P,S1800,S1800M,S1800P,S300P,S3070C,S3300,S3300M,S850M,SF3000C,SN012,SN020,ST3000,ST3000W,SU1024YC,UE0065,USE050
Description
Thumb Screw, Product Type Thumb Screw, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.