Top Cover, Black, 20 in H
Mfr # 4014463
Zoro # G6384248
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
CNF0201, CNF0202, RNS012, RNS020, SF1200, SN012, SN020, SN1250
Product Type
Top Cover
Compatible with Manufacturer Model Number
CNF0201, CNF0202, RNS012, RNS020, SF1200, SN012, SN020, SN1250
For Use With
Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4014463
Zoro #
G6384248
UPC #
-
Country of Origin
United States
Details
Item
Top Cover
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
CNF0201, CNF0202, RNS012, RNS020, SF1200, SN012, SN020, SN1250
Product Type
Top Cover
Compatible with Manufacturer Model Number
CNF0201, CNF0202, RNS012, RNS020, SF1200, SN012, SN020, SN1250
For Use With
Panel
For Use with Mfr Model Number
CNF0201, CNF0202, RNS012, RNS020, SF1200, SN012, SN020, SN1250
Compatible Manufacturer Part Number
CNF0201, CNF0202, RNS012, RNS020, SF1200, SN012, SN020, SN1250
Compatible with Mfr. Model No.
CNF0201, CNF0202, RNS012, RNS020, SF1200, SN012, SN020, SN1250
Compatible Manufacturer Model Number
CNF0201, CNF0202, RNS012, RNS020, SF1200, SN012, SN020, SN1250
Compatible with Manufacturer Model No.
CNF0201, CNF0202, RNS012, RNS020, SF1200, SN012, SN020, SN1250
Compatible Pump Manufacturer Part Number
CNF0201, CNF0202, RNS012, RNS020, SF1200, SN012, SN020, SN1250
Compatible Mfr. Model Number
CNF0201, CNF0202, RNS012, RNS020, SF1200, SN012, SN020, SN1250
Description
Top Cover, Product Type Top Cover, Color Black, Compatible with Manufacturer Model Number CNF0201, CNF0202, RNS012, RNS020, SF1200, SN012, SN020, SN1250, Overall Height 20 in, Overall Width 26 in, Overall Depth 4 in, Compatible with Grainger Part Number 10L469, 10L470, 10L471, 10L472, For Use With Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.