Touch Pad, Black, 5 5/8 in H
Mfr # 000008064
Zoro # G6386339
product price: $86.39
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
I0322, I0522, RF0388, RF0399, RFF0320, RFK0320, RFP0320, RFP0620, RFS, RNF0320, RNK0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, UFF0200, UFF0350, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNK0200, UNK0300
Fits Brand
Manitowoc Ice
Product Type
Touch Pad with Housing
Compatible with Manufacturer Model Number
I0322, I0522, RF0388, RF0399, RFF0320, RFK0320, RFP0320, RFP0620, RFS, RNF0320, RNK0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, UFF0200, UFF0350, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNK0200, UNK0300
For Use With
Evaporator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
000008064
Zoro #
G6386339
UPC #
-
Country of Origin
United States
Details
Item
Touch Pad
For Use With Mfr. Model Number
I0322, I0522, RF0388, RF0399, RFF0320, RFK0320, RFP0320, RFP0620, RFS, RNF0320, RNK0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, UFF0200, UFF0350, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNK0200, UNK0300
Fits Brand
Manitowoc Ice
Product Type
Touch Pad with Housing
Compatible with Manufacturer Model Number
I0322, I0522, RF0388, RF0399, RFF0320, RFK0320, RFP0320, RFP0620, RFS, RNF0320, RNK0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, UFF0200, UFF0350, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNK0200, UNK0300
For Use With
Evaporator
For Use with Mfr Model Number
I0322, I0522, RF0388, RF0399, RFF0320, RFK0320, RFP0320, RFP0620, RFS, RNF0320, RNK0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, UFF0200, UFF0350, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNK0200, UNK0300
Compatible Manufacturer Part Number
I0322, I0522, RF0388, RF0399, RFF0320, RFK0320, RFP0320, RFP0620, RFS, RNF0320, RNK0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, UFF0200, UFF0350, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNK0200, UNK0300
Compatible with Mfr. Model No.
I0322, I0522, RF0388, RF0399, RFF0320, RFK0320, RFP0320, RFP0620, RFS, RNF0320, RNK0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, UFF0200, UFF0350, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNK0200, UNK0300
Compatible Manufacturer Model Number
I0322, I0522, RF0388, RF0399, RFF0320, RFK0320, RFP0320, RFP0620, RFS, RNF0320, RNK0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, UFF0200, UFF0350, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNK0200, UNK0300
Compatible with Manufacturer Model No.
I0322, I0522, RF0388, RF0399, RFF0320, RFK0320, RFP0320, RFP0620, RFS, RNF0320, RNK0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, UFF0200, UFF0350, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNK0200, UNK0300
Compatible Pump Manufacturer Part Number
I0322, I0522, RF0388, RF0399, RFF0320, RFK0320, RFP0320, RFP0620, RFS, RNF0320, RNK0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, UFF0200, UFF0350, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNK0200, UNK0300
Compatible Mfr. Model Number
I0322, I0522, RF0388, RF0399, RFF0320, RFK0320, RFP0320, RFP0620, RFS, RNF0320, RNK0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, UFF0200, UFF0350, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNK0200, UNK0300
Description
Touch Pad, Product Type Touch Pad with Housing, Compatible with Manufacturer Model Number I0322, I0522, RF0388, RF0399, RFF0320, RFK0320, RFP0320, RFP0620, RFS, RNF0320, RNK0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, UFF0200, UFF0350, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNK0200, UNK0300, Compatible with Grainger Part Number 10L449, 10L450, 10L451, 10L452, 10L453, 10L454, 10L455, 10L456, For Use With Evaporator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.