Zoro Homepage

Tube, Clear, 13 3/8 in H

  • Mfr # 4421143

  • Zoro # G7282466


product price: $62.19
/ea

Key Features

For Use With
Evaporator
For Use With Mfr. Model Number
Q0800, Q0800C, Q1300P, Q1800M, Q1800P, SU1024YC
Material
Vinyl
Compatible with Manufacturer Model Number
Q0800, Q0800C, Q1300P, Q1800M, Q1800P, SU1024YC
For Use with Mfr Model Number
Q0800, Q0800C, Q1300P, Q1800M, Q1800P, SU1024YC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4421143
Zoro #
G7282466
UPC #
-
Country of Origin
United States

Details

Item
Tube
For Use With
Evaporator
For Use With Mfr. Model Number
Q0800, Q0800C, Q1300P, Q1800M, Q1800P, SU1024YC
Material
Vinyl
Compatible with Manufacturer Model Number
Q0800, Q0800C, Q1300P, Q1800M, Q1800P, SU1024YC
For Use with Mfr Model Number
Q0800, Q0800C, Q1300P, Q1800M, Q1800P, SU1024YC
Compatible Manufacturer Part Number
Q0800, Q0800C, Q1300P, Q1800M, Q1800P, SU1024YC
Compatible with Mfr. Model No.
Q0800, Q0800C, Q1300P, Q1800M, Q1800P, SU1024YC
Compatible Manufacturer Model Number
Q0800, Q0800C, Q1300P, Q1800M, Q1800P, SU1024YC
Compatible with Manufacturer Model No.
Q0800, Q0800C, Q1300P, Q1800M, Q1800P, SU1024YC
Compatible Pump Manufacturer Part Number
Q0800, Q0800C, Q1300P, Q1800M, Q1800P, SU1024YC
Compatible Mfr. Model Number
Q0800, Q0800C, Q1300P, Q1800M, Q1800P, SU1024YC

Description

Tube, Product Type Tube, Color Clear, Compatible with Manufacturer Model Number Q0800, Q0800C, Q1300P, Q1800M, Q1800P, SU1024YC, Overall Height 13 3/8 in, Overall Width 29 1/2 in, Overall Depth 2 1/4 in, For Use With Evaporator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.