Tube, White, 5/8 in H
Mfr # 000001382
Zoro # G6387650
product price: $8.15
/eaSold in multiples of 2 for $16.30
Key Features
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
Product Type
Tube
For Use With
Refrigeration
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
000001382
Zoro #
G6387650
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
14 1/4 in
Details
Item
Tube
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
Product Type
Tube
For Use With
Refrigeration
Material
Vinyl
Compatible with Manufacturer Model Number
0686C,I0300,I0322,I0450,I0450P,I0500,I0522,I0522P,I0600,I0600M,I0600P,I0606,I0606M,I0606P,I0680C,I0850,I0850M,I0870C,I0906,I0906M,I0906V,I0976C,I1000,I1000M,I1000P,I1070C,I1106,I1106P,I1176C,I1200,I1400,I1400M,I1400P,I1406,I1406M,I1406P,I1800,I1800M,I1800P,IF0300,IF0500,IF0600,IF0600C,IF0600M,IF0900,IF0900C,IF0900M,IP0320,IP0500,IT0300,IT0420,IT0450,IT0450P,IT0500,IT0620,IT0620P,IT0750,IT0750M,IT0750P,IT0900,IT0900M,IT0900V,IT1200,IT1200C,IT1200P,IT1500,IT1500P,IT1900,IT1900M,IT1900P,IT1900V,IYF0520,IYF1000,IYF1800,M0350,M0420,M0500,M0600,M0700,M1000,M1300,M1400,MT0420,MT0700,MT1000,S0300,S0320,S0320P,S0420,S0420P,S0450,S0450P,S0500,S0500P,S0600,S0600C,S0600M,S0600P,S0680C,S0850,S0850P,S0870C,S1000,S1000C,S1000M,S1000P,S1200,S1200C,S1400,S1400M,S1400P,S1600,S1600M,S1600P,S1800,S1800M,S1800P,S300P,S850M
For Use with Mfr Model Number
0686C,I0300,I0322,I0450,I0450P,I0500,I0522,I0522P,I0600,I0600M,I0600P,I0606,I0606M,I0606P,I0680C,I0850,I0850M,I0870C,I0906,I0906M,I0906V,I0976C,I1000,I1000M,I1000P,I1070C,I1106,I1106P,I1176C,I1200,I1400,I1400M,I1400P,I1406,I1406M,I1406P,I1800,I1800M,I1800P,IF0300,IF0500,IF0600,IF0600C,IF0600M,IF0900,IF0900C,IF0900M,IP0320,IP0500,IT0300,IT0420,IT0450,IT0450P,IT0500,IT0620,IT0620P,IT0750,IT0750M,IT0750P,IT0900,IT0900M,IT0900V,IT1200,IT1200C,IT1200P,IT1500,IT1500P,IT1900,IT1900M,IT1900P,IT1900V,IYF0520,IYF1000,IYF1800,M0350,M0420,M0500,M0600,M0700,M1000,M1300,M1400,MT0420,MT0700,MT1000,S0300,S0320,S0320P,S0420,S0420P,S0450,S0450P,S0500,S0500P,S0600,S0600C,S0600M,S0600P,S0680C,S0850,S0850P,S0870C,S1000,S1000C,S1000M,S1000P,S1200,S1200C,S1400,S1400M,S1400P,S1600,S1600M,S1600P,S1800,S1800M,S1800P,S300P,S850M
Compatible Manufacturer Part Number
0686C,I0300,I0322,I0450,I0450P,I0500,I0522,I0522P,I0600,I0600M,I0600P,I0606,I0606M,I0606P,I0680C,I0850,I0850M,I0870C,I0906,I0906M,I0906V,I0976C,I1000,I1000M,I1000P,I1070C,I1106,I1106P,I1176C,I1200,I1400,I1400M,I1400P,I1406,I1406M,I1406P,I1800,I1800M,I1800P,IF0300,IF0500,IF0600,IF0600C,IF0600M,IF0900,IF0900C,IF0900M,IP0320,IP0500,IT0300,IT0420,IT0450,IT0450P,IT0500,IT0620,IT0620P,IT0750,IT0750M,IT0750P,IT0900,IT0900M,IT0900V,IT1200,IT1200C,IT1200P,IT1500,IT1500P,IT1900,IT1900M,IT1900P,IT1900V,IYF0520,IYF1000,IYF1800,M0350,M0420,M0500,M0600,M0700,M1000,M1300,M1400,MT0420,MT0700,MT1000,S0300,S0320,S0320P,S0420,S0420P,S0450,S0450P,S0500,S0500P,S0600,S0600C,S0600M,S0600P,S0680C,S0850,S0850P,S0870C,S1000,S1000C,S1000M,S1000P,S1200,S1200C,S1400,S1400M,S1400P,S1600,S1600M,S1600P,S1800,S1800M,S1800P,S300P,S850M
Compatible with Mfr. Model No.
0686C,I0300,I0322,I0450,I0450P,I0500,I0522,I0522P,I0600,I0600M,I0600P,I0606,I0606M,I0606P,I0680C,I0850,I0850M,I0870C,I0906,I0906M,I0906V,I0976C,I1000,I1000M,I1000P,I1070C,I1106,I1106P,I1176C,I1200,I1400,I1400M,I1400P,I1406,I1406M,I1406P,I1800,I1800M,I1800P,IF0300,IF0500,IF0600,IF0600C,IF0600M,IF0900,IF0900C,IF0900M,IP0320,IP0500,IT0300,IT0420,IT0450,IT0450P,IT0500,IT0620,IT0620P,IT0750,IT0750M,IT0750P,IT0900,IT0900M,IT0900V,IT1200,IT1200C,IT1200P,IT1500,IT1500P,IT1900,IT1900M,IT1900P,IT1900V,IYF0520,IYF1000,IYF1800,M0350,M0420,M0500,M0600,M0700,M1000,M1300,M1400,MT0420,MT0700,MT1000,S0300,S0320,S0320P,S0420,S0420P,S0450,S0450P,S0500,S0500P,S0600,S0600C,S0600M,S0600P,S0680C,S0850,S0850P,S0870C,S1000,S1000C,S1000M,S1000P,S1200,S1200C,S1400,S1400M,S1400P,S1600,S1600M,S1600P,S1800,S1800M,S1800P,S300P,S850M
Compatible Manufacturer Model Number
0686C,I0300,I0322,I0450,I0450P,I0500,I0522,I0522P,I0600,I0600M,I0600P,I0606,I0606M,I0606P,I0680C,I0850,I0850M,I0870C,I0906,I0906M,I0906V,I0976C,I1000,I1000M,I1000P,I1070C,I1106,I1106P,I1176C,I1200,I1400,I1400M,I1400P,I1406,I1406M,I1406P,I1800,I1800M,I1800P,IF0300,IF0500,IF0600,IF0600C,IF0600M,IF0900,IF0900C,IF0900M,IP0320,IP0500,IT0300,IT0420,IT0450,IT0450P,IT0500,IT0620,IT0620P,IT0750,IT0750M,IT0750P,IT0900,IT0900M,IT0900V,IT1200,IT1200C,IT1200P,IT1500,IT1500P,IT1900,IT1900M,IT1900P,IT1900V,IYF0520,IYF1000,IYF1800,M0350,M0420,M0500,M0600,M0700,M1000,M1300,M1400,MT0420,MT0700,MT1000,S0300,S0320,S0320P,S0420,S0420P,S0450,S0450P,S0500,S0500P,S0600,S0600C,S0600M,S0600P,S0680C,S0850,S0850P,S0870C,S1000,S1000C,S1000M,S1000P,S1200,S1200C,S1400,S1400M,S1400P,S1600,S1600M,S1600P,S1800,S1800M,S1800P,S300P,S850M
Compatible with Manufacturer Model No.
0686C,I0300,I0322,I0450,I0450P,I0500,I0522,I0522P,I0600,I0600M,I0600P,I0606,I0606M,I0606P,I0680C,I0850,I0850M,I0870C,I0906,I0906M,I0906V,I0976C,I1000,I1000M,I1000P,I1070C,I1106,I1106P,I1176C,I1200,I1400,I1400M,I1400P,I1406,I1406M,I1406P,I1800,I1800M,I1800P,IF0300,IF0500,IF0600,IF0600C,IF0600M,IF0900,IF0900C,IF0900M,IP0320,IP0500,IT0300,IT0420,IT0450,IT0450P,IT0500,IT0620,IT0620P,IT0750,IT0750M,IT0750P,IT0900,IT0900M,IT0900V,IT1200,IT1200C,IT1200P,IT1500,IT1500P,IT1900,IT1900M,IT1900P,IT1900V,IYF0520,IYF1000,IYF1800,M0350,M0420,M0500,M0600,M0700,M1000,M1300,M1400,MT0420,MT0700,MT1000,S0300,S0320,S0320P,S0420,S0420P,S0450,S0450P,S0500,S0500P,S0600,S0600C,S0600M,S0600P,S0680C,S0850,S0850P,S0870C,S1000,S1000C,S1000M,S1000P,S1200,S1200C,S1400,S1400M,S1400P,S1600,S1600M,S1600P,S1800,S1800M,S1800P,S300P,S850M
Compatible Pump Manufacturer Part Number
0686C,I0300,I0322,I0450,I0450P,I0500,I0522,I0522P,I0600,I0600M,I0600P,I0606,I0606M,I0606P,I0680C,I0850,I0850M,I0870C,I0906,I0906M,I0906V,I0976C,I1000,I1000M,I1000P,I1070C,I1106,I1106P,I1176C,I1200,I1400,I1400M,I1400P,I1406,I1406M,I1406P,I1800,I1800M,I1800P,IF0300,IF0500,IF0600,IF0600C,IF0600M,IF0900,IF0900C,IF0900M,IP0320,IP0500,IT0300,IT0420,IT0450,IT0450P,IT0500,IT0620,IT0620P,IT0750,IT0750M,IT0750P,IT0900,IT0900M,IT0900V,IT1200,IT1200C,IT1200P,IT1500,IT1500P,IT1900,IT1900M,IT1900P,IT1900V,IYF0520,IYF1000,IYF1800,M0350,M0420,M0500,M0600,M0700,M1000,M1300,M1400,MT0420,MT0700,MT1000,S0300,S0320,S0320P,S0420,S0420P,S0450,S0450P,S0500,S0500P,S0600,S0600C,S0600M,S0600P,S0680C,S0850,S0850P,S0870C,S1000,S1000C,S1000M,S1000P,S1200,S1200C,S1400,S1400M,S1400P,S1600,S1600M,S1600P,S1800,S1800M,S1800P,S300P,S850M
Compatible Mfr. Model Number
0686C,I0300,I0322,I0450,I0450P,I0500,I0522,I0522P,I0600,I0600M,I0600P,I0606,I0606M,I0606P,I0680C,I0850,I0850M,I0870C,I0906,I0906M,I0906V,I0976C,I1000,I1000M,I1000P,I1070C,I1106,I1106P,I1176C,I1200,I1400,I1400M,I1400P,I1406,I1406M,I1406P,I1800,I1800M,I1800P,IF0300,IF0500,IF0600,IF0600C,IF0600M,IF0900,IF0900C,IF0900M,IP0320,IP0500,IT0300,IT0420,IT0450,IT0450P,IT0500,IT0620,IT0620P,IT0750,IT0750M,IT0750P,IT0900,IT0900M,IT0900V,IT1200,IT1200C,IT1200P,IT1500,IT1500P,IT1900,IT1900M,IT1900P,IT1900V,IYF0520,IYF1000,IYF1800,M0350,M0420,M0500,M0600,M0700,M1000,M1300,M1400,MT0420,MT0700,MT1000,S0300,S0320,S0320P,S0420,S0420P,S0450,S0450P,S0500,S0500P,S0600,S0600C,S0600M,S0600P,S0680C,S0850,S0850P,S0870C,S1000,S1000C,S1000M,S1000P,S1200,S1200C,S1400,S1400M,S1400P,S1600,S1600M,S1600P,S1800,S1800M,S1800P,S300P,S850M
Description
Tube, Product Type Tube, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.