Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB Flash Drive, White, 1 in H

  • Mfr # 000009169

  • Zoro # G5142505


product price: $31.19
/ea

Key Features

For Use With
ID Series, Manitowoc Indigo Models IY
Includes
Formatted
Product Type
USB Flash Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000009169
Zoro #
G5142505
UPC #
-
Country of Origin
United States

Details

Item
USB Flash Drive
For Use With
ID Series, Manitowoc Indigo Models IY
Includes
Formatted
Product Type
USB Flash Drive

Description

USB Flash Drive, Product Type USB Flash Drive, Color White, Overall Height 1 in, Overall Width 1/2 in, Overall Depth 1/4 in, For Use With ID Series, Manitowoc Indigo Models IY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.