Zoro Homepage

Valve, Water Inlet , 120V, Blue

  • Mfr # 24-0000-3

  • Zoro # G102273651


product price: $204.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-0000-3
Zoro #
G102273651
UPC #
-
Country of Origin
United States

Description

Material: Plastic ;Length: 3 1/2" | 89 Mm ;Width: 1 7/16" | 37 Mm ;Voltage: 120 V Ac ;Terminals: 1/4" Tab Terminals ;Electrical Wattage: 10 ;National Pipe Thread: 3/8" ;Depth: 3" | 76 Mm ;Nsf Certified: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.