Zoro Homepage

Washer, PK4

  • Mfr # 5000979

  • Zoro # G6384080


product price: $0.91
/pk 4, $0.23/ea
Sold in multiples of 11 for $10.01

Key Features

For Use With Mfr. Model Number
CNF0201, CNF0202, EC18, EC20, EC30, EC40, EC50, EC65, EC80, RNS012, RNS020, S0450P, SF0400, SF0600, SM50, SN012, SN020, SN0450, SN0650, UG18, UG20, UG30, UG40, USE050
Fits Brand
Manitowoc Ice
Product Type
Washer
For Use With
Refrigeration
Compatible with Manufacturer Model Number
CNF0201, CNF0202, EC18, EC20, EC30, EC40, EC50, EC65, EC80, RNS012, RNS020, S0450P, SF0400, SF0600, SM50, SN012, SN020, SN0450, SN0650, UG18, UG20, UG30, UG40, USE050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000979
Zoro #
G6384080
UPC #
-
Country of Origin
United States

Details

Item
Washer
For Use With Mfr. Model Number
CNF0201, CNF0202, EC18, EC20, EC30, EC40, EC50, EC65, EC80, RNS012, RNS020, S0450P, SF0400, SF0600, SM50, SN012, SN020, SN0450, SN0650, UG18, UG20, UG30, UG40, USE050
Fits Brand
Manitowoc Ice
Product Type
Washer
For Use With
Refrigeration
Compatible with Manufacturer Model Number
CNF0201, CNF0202, EC18, EC20, EC30, EC40, EC50, EC65, EC80, RNS012, RNS020, S0450P, SF0400, SF0600, SM50, SN012, SN020, SN0450, SN0650, UG18, UG20, UG30, UG40, USE050
For Use with Mfr Model Number
CNF0201, CNF0202, EC18, EC20, EC30, EC40, EC50, EC65, EC80, RNS012, RNS020, S0450P, SF0400, SF0600, SM50, SN012, SN020, SN0450, SN0650, UG18, UG20, UG30, UG40, USE050
Compatible Manufacturer Part Number
CNF0201, CNF0202, EC18, EC20, EC30, EC40, EC50, EC65, EC80, RNS012, RNS020, S0450P, SF0400, SF0600, SM50, SN012, SN020, SN0450, SN0650, UG18, UG20, UG30, UG40, USE050
Compatible with Mfr. Model No.
CNF0201, CNF0202, EC18, EC20, EC30, EC40, EC50, EC65, EC80, RNS012, RNS020, S0450P, SF0400, SF0600, SM50, SN012, SN020, SN0450, SN0650, UG18, UG20, UG30, UG40, USE050
Compatible Manufacturer Model Number
CNF0201, CNF0202, EC18, EC20, EC30, EC40, EC50, EC65, EC80, RNS012, RNS020, S0450P, SF0400, SF0600, SM50, SN012, SN020, SN0450, SN0650, UG18, UG20, UG30, UG40, USE050
Compatible with Manufacturer Model No.
CNF0201, CNF0202, EC18, EC20, EC30, EC40, EC50, EC65, EC80, RNS012, RNS020, S0450P, SF0400, SF0600, SM50, SN012, SN020, SN0450, SN0650, UG18, UG20, UG30, UG40, USE050
Compatible Pump Manufacturer Part Number
CNF0201, CNF0202, EC18, EC20, EC30, EC40, EC50, EC65, EC80, RNS012, RNS020, S0450P, SF0400, SF0600, SM50, SN012, SN020, SN0450, SN0650, UG18, UG20, UG30, UG40, USE050
Compatible Mfr. Model Number
CNF0201, CNF0202, EC18, EC20, EC30, EC40, EC50, EC65, EC80, RNS012, RNS020, S0450P, SF0400, SF0600, SM50, SN012, SN020, SN0450, SN0650, UG18, UG20, UG30, UG40, USE050

Description

Washer, Product Type Washer, Color Silver, Compatible with Manufacturer Model Number CNF0201, CNF0202, EC18, EC20, EC30, EC40, EC50, EC65, EC80, RNS012, RNS020, S0450P, SF0400, SF0600, SM50, SN012, SN020, SN0450, SN0650, UG18, UG20, UG30, UG40, USE050, Overall Height 1 in, Overall Width 1 in, Overall Depth 1 in, For Use With Refrigeration, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.