Zoro Homepage

Water Curtain

  • Mfr # 4010979

  • Zoro # G7292494


product price: $90.75
/ea
Free Shipping & Returns

Key Features

For Use With
Evaporator
For Use With Mfr. Model Number
I0500, I0600, I0600P, I0606, I0606P, I0680C, I0686C, IF0500, IF0600, IF0600C, IP0500, IT0500, IT0750, IT0750P, M0500, M0600, M0700, MT0500, MT0700, S0500, S0500P, S0600, S0600C, S0600P, S0680C
Compatible with Manufacturer Model Number
I0500, I0600, I0600P, I0606, I0606P, I0680C, I0686C, IF0500, IF0600, IF0600C, IP0500, IT0500, IT0750, IT0750P, M0500, M0600, M0700, MT0500, MT0700, S0500, S0500P, S0600, S0600C, S0600P, S0680C
For Use with Mfr Model Number
I0500, I0600, I0600P, I0606, I0606P, I0680C, I0686C, IF0500, IF0600, IF0600C, IP0500, IT0500, IT0750, IT0750P, M0500, M0600, M0700, MT0500, MT0700, S0500, S0500P, S0600, S0600C, S0600P, S0680C
Compatible Manufacturer Part Number
I0500, I0600, I0600P, I0606, I0606P, I0680C, I0686C, IF0500, IF0600, IF0600C, IP0500, IT0500, IT0750, IT0750P, M0500, M0600, M0700, MT0500, MT0700, S0500, S0500P, S0600, S0600C, S0600P, S0680C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4010979
Zoro #
G7292494
UPC #
-
Country of Origin
United States

Details

Item
Water Curtain
For Use With
Evaporator
For Use With Mfr. Model Number
I0500, I0600, I0600P, I0606, I0606P, I0680C, I0686C, IF0500, IF0600, IF0600C, IP0500, IT0500, IT0750, IT0750P, M0500, M0600, M0700, MT0500, MT0700, S0500, S0500P, S0600, S0600C, S0600P, S0680C
Compatible with Manufacturer Model Number
I0500, I0600, I0600P, I0606, I0606P, I0680C, I0686C, IF0500, IF0600, IF0600C, IP0500, IT0500, IT0750, IT0750P, M0500, M0600, M0700, MT0500, MT0700, S0500, S0500P, S0600, S0600C, S0600P, S0680C
For Use with Mfr Model Number
I0500, I0600, I0600P, I0606, I0606P, I0680C, I0686C, IF0500, IF0600, IF0600C, IP0500, IT0500, IT0750, IT0750P, M0500, M0600, M0700, MT0500, MT0700, S0500, S0500P, S0600, S0600C, S0600P, S0680C
Compatible Manufacturer Part Number
I0500, I0600, I0600P, I0606, I0606P, I0680C, I0686C, IF0500, IF0600, IF0600C, IP0500, IT0500, IT0750, IT0750P, M0500, M0600, M0700, MT0500, MT0700, S0500, S0500P, S0600, S0600C, S0600P, S0680C
Compatible with Mfr. Model No.
I0500, I0600, I0600P, I0606, I0606P, I0680C, I0686C, IF0500, IF0600, IF0600C, IP0500, IT0500, IT0750, IT0750P, M0500, M0600, M0700, MT0500, MT0700, S0500, S0500P, S0600, S0600C, S0600P, S0680C
Compatible Manufacturer Model Number
I0500, I0600, I0600P, I0606, I0606P, I0680C, I0686C, IF0500, IF0600, IF0600C, IP0500, IT0500, IT0750, IT0750P, M0500, M0600, M0700, MT0500, MT0700, S0500, S0500P, S0600, S0600C, S0600P, S0680C
Compatible with Manufacturer Model No.
I0500, I0600, I0600P, I0606, I0606P, I0680C, I0686C, IF0500, IF0600, IF0600C, IP0500, IT0500, IT0750, IT0750P, M0500, M0600, M0700, MT0500, MT0700, S0500, S0500P, S0600, S0600C, S0600P, S0680C
Compatible Pump Manufacturer Part Number
I0500, I0600, I0600P, I0606, I0606P, I0680C, I0686C, IF0500, IF0600, IF0600C, IP0500, IT0500, IT0750, IT0750P, M0500, M0600, M0700, MT0500, MT0700, S0500, S0500P, S0600, S0600C, S0600P, S0680C
Compatible Mfr. Model Number
I0500, I0600, I0600P, I0606, I0606P, I0680C, I0686C, IF0500, IF0600, IF0600C, IP0500, IT0500, IT0750, IT0750P, M0500, M0600, M0700, MT0500, MT0700, S0500, S0500P, S0600, S0600C, S0600P, S0680C

Description

Water Curtain, Product Type Water Curtain, Color White, Compatible Manufacturer Model Number I0500, I0600, I0600P, I0606, I0606P, I0680C, I0686C, IF0500, IF0600, IF0600C, IP0500, IT0500, IT0750, IT0750P, M0500, M0600, M0700, MT0500, MT0700, S0500, S0500P, S0600, S0600C, S0600P, S0680C, Overall Height 16 in, Overall Width 19 1/2 in, Overall Depth 2 in, For Use With Evaporator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.