Zoro Homepage

Water Curtain

  • Mfr # 4011149

  • Zoro # G8831733


product price: $76.49
/ea
Free Shipping & Returns

Key Features

For Use With
Evaporator
For Use With Mfr. Model Number
I0300, IF0300, IP0320, IT0300, IT0420, J0250, J0320, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q270, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S300P, SF0400, SN012, SN020, SN0450
Compatible with Manufacturer Model Number
I0300, IF0300, IP0320, IT0300, IT0420, J0250, J0320, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q270, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S300P, SF0400, SN012, SN020, SN0450
For Use with Mfr Model Number
I0300, IF0300, IP0320, IT0300, IT0420, J0250, J0320, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q270, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S300P, SF0400, SN012, SN020, SN0450
Compatible Manufacturer Part Number
I0300, IF0300, IP0320, IT0300, IT0420, J0250, J0320, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q270, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S300P, SF0400, SN012, SN020, SN0450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4011149
Zoro #
G8831733
UPC #
-
Country of Origin
United States

Details

Item
Water Curtain
For Use With
Evaporator
For Use With Mfr. Model Number
I0300, IF0300, IP0320, IT0300, IT0420, J0250, J0320, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q270, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S300P, SF0400, SN012, SN020, SN0450
Compatible with Manufacturer Model Number
I0300, IF0300, IP0320, IT0300, IT0420, J0250, J0320, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q270, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S300P, SF0400, SN012, SN020, SN0450
For Use with Mfr Model Number
I0300, IF0300, IP0320, IT0300, IT0420, J0250, J0320, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q270, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S300P, SF0400, SN012, SN020, SN0450
Compatible Manufacturer Part Number
I0300, IF0300, IP0320, IT0300, IT0420, J0250, J0320, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q270, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S300P, SF0400, SN012, SN020, SN0450
Compatible with Mfr. Model No.
I0300, IF0300, IP0320, IT0300, IT0420, J0250, J0320, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q270, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S300P, SF0400, SN012, SN020, SN0450
Compatible Manufacturer Model Number
I0300, IF0300, IP0320, IT0300, IT0420, J0250, J0320, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q270, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S300P, SF0400, SN012, SN020, SN0450
Compatible with Manufacturer Model No.
I0300, IF0300, IP0320, IT0300, IT0420, J0250, J0320, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q270, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S300P, SF0400, SN012, SN020, SN0450
Compatible Pump Manufacturer Part Number
I0300, IF0300, IP0320, IT0300, IT0420, J0250, J0320, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q270, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S300P, SF0400, SN012, SN020, SN0450
Compatible Mfr. Model Number
I0300, IF0300, IP0320, IT0300, IT0420, J0250, J0320, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q270, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S300P, SF0400, SN012, SN020, SN0450

Description

Water Curtain, Product Type Water Curtain, Color White, Compatible Manufacturer Model Number I0300, IF0300, IP0320, IT0300, IT0420, J0250, J0320, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q270, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S300P, SF0400, SN012, SN020, SN0450, Overall Height 10 1/4 in, Overall Width 19 1/8 in, Overall Depth 2 1/4 in, Compatible with Grainger Part Number 10L445, 10L446, 10L447, 10L448, For Use With Evaporator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.