Water Curtain
Mfr # 4014489
Zoro # G6384239
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
I1106, I1106P, I1176C, I1200, IT1200, IT1200C, IT1200P, M1000, MT1000, S1200, S1200C
Product Type
Water Curtain
Compatible with Manufacturer Model Number
I1106, I1106P, I1176C, I1200, IT1200, IT1200C, IT1200P, M1000, MT1000, S1200, S1200C
For Use With
Evaporator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4014489
Zoro #
G6384239
UPC #
-
Country of Origin
United States
Details
Item
Water Curtain
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
I1106, I1106P, I1176C, I1200, IT1200, IT1200C, IT1200P, M1000, MT1000, S1200, S1200C
Product Type
Water Curtain
Compatible with Manufacturer Model Number
I1106, I1106P, I1176C, I1200, IT1200, IT1200C, IT1200P, M1000, MT1000, S1200, S1200C
For Use With
Evaporator
For Use with Mfr Model Number
I1106, I1106P, I1176C, I1200, IT1200, IT1200C, IT1200P, M1000, MT1000, S1200, S1200C
Compatible Manufacturer Part Number
I1106, I1106P, I1176C, I1200, IT1200, IT1200C, IT1200P, M1000, MT1000, S1200, S1200C
Compatible with Mfr. Model No.
I1106, I1106P, I1176C, I1200, IT1200, IT1200C, IT1200P, M1000, MT1000, S1200, S1200C
Compatible Manufacturer Model Number
I1106, I1106P, I1176C, I1200, IT1200, IT1200C, IT1200P, M1000, MT1000, S1200, S1200C
Compatible with Manufacturer Model No.
I1106, I1106P, I1176C, I1200, IT1200, IT1200C, IT1200P, M1000, MT1000, S1200, S1200C
Compatible Pump Manufacturer Part Number
I1106, I1106P, I1176C, I1200, IT1200, IT1200C, IT1200P, M1000, MT1000, S1200, S1200C
Compatible Mfr. Model Number
I1106, I1106P, I1176C, I1200, IT1200, IT1200C, IT1200P, M1000, MT1000, S1200, S1200C
Description
Water Curtain, Product Type Water Curtain, Color White, Compatible with Manufacturer Model Number I1106, I1106P, I1176C, I1200, IT1200, IT1200C, IT1200P, M1000, MT1000, S1200, S1200C, Overall Height 20 in, Overall Width 24 1/2 in, Overall Depth 3 in, Compatible with Grainger Part Number 49T922, 49T923, 49T924, 49T925, For Use With Evaporator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.