Zoro Homepage

Water FilterCartridge, 0.5micron, 2 gpm

  • Mfr # K00495

  • Zoro # G803530213


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Application
Food Service, Hospitality, Ice Makers
Flow Rate
2 gpm
For Use With
Ice Machine Filter System
Service Life
40,000 gal
Filter Media
Carbon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K00495
Zoro #
G803530213
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
14 5/8 in
Overall Length
3 1/8 in
Inside Diameter
3 1/8 in
Outside Diameter
3 1/8 in

Details

Application
Food Service, Hospitality, Ice Makers
Flow Rate
2 gpm
For Use With
Ice Machine Filter System
Service Life
40,000 gal
Filter Media
Carbon
Micron Rating
0.5 micron
Reduces
Algae, Bacteria, Chlorine Taste and Odor, Mold, Scale
Standards
CSA B483.1, NSF 372, NSF 42, NSF 53
Item
Filter Cartridge
Shell Material
Tinned Steel
Minimum Pressure
35 psi
Cv Flow Factor
2 gpm
RoHS Compliant
Yes
Maximum Pressure
125 psi
Compatible Mfr. Model Number
AR-40000-P
Cartridge Media
Carbon, Polyphosphate
Maximum Temperature
100 Degrees F
Connection Type
Qwik Twist
Filter Type
Algae, Bacteria, Chlorine Reduction, Mold, Scale
Minimum Temperature
35 Degrees F

Description

Water Filter Cartridge, Reduces Algae, Bacteria, Chlorine, Mold, Scale, Micron Rating 0.5 micron, Flow Rate 2 gpm, Inside Diameter 3 1/8 in, Outside Diameter 3 1/8 in, Overall Height 14 5/8 in, Service Life 40,000 gal, Filter Media Carbon, Polyphosphate, For Use With Ice Machine Filter System, Application Food Service, Hospitality, Ice Makers, Cartridge Media Carbon, Polyphosphate, Compatible Mfr. Model Number AR-40000-P, Compatible with Grainger Part Number 788EN1, Connection Size 3/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.