Quick Connect Water Inlet Valve, 3 3/4" H
Mfr # 000012987
Zoro # G6385018
product price: $81.59
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
RF0388, RF0399, RF0644, RFF0320, RFF0620, RFP0320, RFP0620, RFS, RFS0650, RNF0320, RNF0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, SM50, UFF0200, UFF0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNP0200A, UNP0300, UP050, USE050
Fits Brand
Manitowoc Ice
Product Type
Quick Connect Water Inlet Valve
Compatible with Manufacturer Model Number
RF0388, RF0399, RF0644, RFF0320, RFF0620, RFP0320, RFP0620, RFS, RFS0650, RNF0320, RNF0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, SM50, UFF0200, UFF0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNP0200A, UNP0300, UP050, USE050
For Use With
Refrigeration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
000012987
Zoro #
G6385018
UPC #
-
Country of Origin
United States
Details
Item
Quick Connect Water Inlet Valve
For Use With Mfr. Model Number
RF0388, RF0399, RF0644, RFF0320, RFF0620, RFP0320, RFP0620, RFS, RFS0650, RNF0320, RNF0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, SM50, UFF0200, UFF0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNP0200A, UNP0300, UP050, USE050
Fits Brand
Manitowoc Ice
Product Type
Quick Connect Water Inlet Valve
Compatible with Manufacturer Model Number
RF0388, RF0399, RF0644, RFF0320, RFF0620, RFP0320, RFP0620, RFS, RFS0650, RNF0320, RNF0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, SM50, UFF0200, UFF0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNP0200A, UNP0300, UP050, USE050
For Use With
Refrigeration
For Use with Mfr Model Number
RF0388, RF0399, RF0644, RFF0320, RFF0620, RFP0320, RFP0620, RFS, RFS0650, RNF0320, RNF0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, SM50, UFF0200, UFF0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNP0200A, UNP0300, UP050, USE050
Compatible Manufacturer Part Number
RF0388, RF0399, RF0644, RFF0320, RFF0620, RFP0320, RFP0620, RFS, RFS0650, RNF0320, RNF0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, SM50, UFF0200, UFF0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNP0200A, UNP0300, UP050, USE050
Compatible with Mfr. Model No.
RF0388, RF0399, RF0644, RFF0320, RFF0620, RFP0320, RFP0620, RFS, RFS0650, RNF0320, RNF0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, SM50, UFF0200, UFF0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNP0200A, UNP0300, UP050, USE050
Compatible Manufacturer Model Number
RF0388, RF0399, RF0644, RFF0320, RFF0620, RFP0320, RFP0620, RFS, RFS0650, RNF0320, RNF0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, SM50, UFF0200, UFF0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNP0200A, UNP0300, UP050, USE050
Compatible with Manufacturer Model No.
RF0388, RF0399, RF0644, RFF0320, RFF0620, RFP0320, RFP0620, RFS, RFS0650, RNF0320, RNF0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, SM50, UFF0200, UFF0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNP0200A, UNP0300, UP050, USE050
Compatible Pump Manufacturer Part Number
RF0388, RF0399, RF0644, RFF0320, RFF0620, RFP0320, RFP0620, RFS, RFS0650, RNF0320, RNF0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, SM50, UFF0200, UFF0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNP0200A, UNP0300, UP050, USE050
Compatible Mfr. Model Number
RF0388, RF0399, RF0644, RFF0320, RFF0620, RFP0320, RFP0620, RFS, RFS0650, RNF0320, RNF0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, SM50, UFF0200, UFF0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNP0200A, UNP0300, UP050, USE050
Description
Quick Connect Water Inlet Valve, Product Type Quick Connect Water Inlet Valve, Color Gray, Compatible with Manufacturer Model Number RF0388, RF0399, RF0644, RFF0320, RFF0620, RFP0320, RFP0620, RFS, RFS0650, RNF0320, RNF0620, RNP0320, RNP0620, RNS, RNS012, RNS020, RNS0244, RNS0385, RNS0600, SM50, UFF0200, UFF0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNP0200A, UNP0300, UP050, USE050, Overall Height 3 3/4 in, Overall Width 4 3/8 in, Overall Depth 3 3/8 in, For Use With Refrigeration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.