Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Level Probe, Wiring Harness

  • Mfr # 000007099

  • Zoro # G6386838


product price: $27.95
/ea

Key Features

For Use With Mfr. Model Number
I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I2176C, IB0690C, IB0696C, IBF0620C, IBF0820C, IBT1020C, IP0320, IT0420, IT0620, IT0620P
Fits Brand
Manitowoc Ice
Product Type
Wire Control Box to Probe
For Use With
Evaporator
Compatible with Manufacturer Model Number
I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I2176C, IB0690C, IB0696C, IBF0620C, IBF0820C, IBT1020C, IP0320, IT0420, IT0620, IT0620P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
000007099
Zoro #
G6386838
UPC #
-
Country of Origin
Mexico

Details

Item
Wire Control Box to Probe
For Use With Mfr. Model Number
I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I2176C, IB0690C, IB0696C, IBF0620C, IBF0820C, IBT1020C, IP0320, IT0420, IT0620, IT0620P
Fits Brand
Manitowoc Ice
Product Type
Wire Control Box to Probe
For Use With
Evaporator
Compatible with Manufacturer Model Number
I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I2176C, IB0690C, IB0696C, IBF0620C, IBF0820C, IBT1020C, IP0320, IT0420, IT0620, IT0620P
For Use with Mfr Model Number
I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I2176C, IB0690C, IB0696C, IBF0620C, IBF0820C, IBT1020C, IP0320, IT0420, IT0620, IT0620P
Compatible Manufacturer Part Number
I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I2176C, IB0690C, IB0696C, IBF0620C, IBF0820C, IBT1020C, IP0320, IT0420, IT0620, IT0620P
Compatible with Mfr. Model No.
I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I2176C, IB0690C, IB0696C, IBF0620C, IBF0820C, IBT1020C, IP0320, IT0420, IT0620, IT0620P
Compatible Manufacturer Model Number
I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I2176C, IB0690C, IB0696C, IBF0620C, IBF0820C, IBT1020C, IP0320, IT0420, IT0620, IT0620P
Compatible with Manufacturer Model No.
I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I2176C, IB0690C, IB0696C, IBF0620C, IBF0820C, IBT1020C, IP0320, IT0420, IT0620, IT0620P
Compatible Pump Manufacturer Part Number
I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I2176C, IB0690C, IB0696C, IBF0620C, IBF0820C, IBT1020C, IP0320, IT0420, IT0620, IT0620P
Compatible Mfr. Model Number
I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I2176C, IB0690C, IB0696C, IBF0620C, IBF0820C, IBT1020C, IP0320, IT0420, IT0620, IT0620P

Description

Wire Control Box to Probe, Product Type Wire Control Box to Probe, Color White, Compatible with Manufacturer Model Number I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0686C, I2176C, IB0690C, IB0696C, IBF0620C, IBF0820C, IBT1020C, IP0320, IT0420, IT0620, IT0620P, Overall Height 2 7/8 in, Overall Width 10 3/8 in, Overall Depth 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.