- Home
- /
- Heating & Cooling
- /
- HVAC Parts
- /
- Ice and Beverage Machine Parts
- /
- Water Pump, Black, 5 1/2 in H
Water Pump, Black, 5 1/2 in H
Mfr # 2007669
Zoro # G6384826
product price: $336.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
1375, B0800, B1000, B1300, B1800, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1375, CVD1475, CVD1476, CVD1485, CVD1486, CVD1875, CVD1885, CVD2075, CVD2085, CVD3085, CVDF0600, CVDF0900, CVDF1400, CVDF1800, CVDF2100, CVDF3000, CVDT1200, CVDT1400, CVDT1800, DC0862, I0300, I0850, I0850M, I0906, I0906M, I1000, I1000M, I1000P, I1106, I1106P, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, IF0300, IF0900, IP0500, IT0300, IT0450, IT0450P, IT0500, IT0750, IT0750P, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1800, J0800, J1000, J1300, J1800, JC0895, JC0995, JC1095, JC1395, JC1895, Q0800, Q0800P, Q1000, Q1000M, Q1000P, Q1300, Q1300P, Q1600, Q1800, Q1800M, Q1800P, RCU1075, RCU1098, RCU1275, RCUF1000, RCUF1200, RFC1285, RFC2085, S0300, S0850, S0850M, S0850P, S1000, S1000M, S1000P, S1200, S1400, S1400M, S1400P, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S300P, S3300, S3300M, SF1200, SN1250, ST3000, ST3000W
Fits Brand
Manitowoc Ice
Product Type
Water Pump
Compatible with Manufacturer Model Number
1375, B0800, B1000, B1300, B1800, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1375, CVD1475, CVD1476, CVD1485, CVD1486, CVD1875, CVD1885, CVD2075, CVD2085, CVD3085, CVDF0600, CVDF0900, CVDF1400, CVDF1800, CVDF2100, CVDF3000, CVDT1200, CVDT1400, CVDT1800, DC0862, I0300, I0850, I0850M, I0906, I0906M, I1000, I1000M, I1000P, I1106, I1106P, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, IF0300, IF0900, IP0500, IT0300, IT0450, IT0450P, IT0500, IT0750, IT0750P, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1800, J0800, J1000, J1300, J1800, JC0895, JC0995, JC1095, JC1395, JC1895, Q0800, Q0800P, Q1000, Q1000M, Q1000P, Q1300, Q1300P, Q1600, Q1800, Q1800M, Q1800P, RCU1075, RCU1098, RCU1275, RCUF1000, RCUF1200, RFC1285, RFC2085, S0300, S0850, S0850M, S0850P, S1000, S1000M, S1000P, S1200, S1400, S1400M, S1400P, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S300P, S3300, S3300M, SF1200, SN1250, ST3000, ST3000W
For Use With
Evaporator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
2007669
Zoro #
G6384826
UPC #
-
Country of Origin
Canada
Details
Item
Water Pump
For Use With Mfr. Model Number
1375, B0800, B1000, B1300, B1800, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1375, CVD1475, CVD1476, CVD1485, CVD1486, CVD1875, CVD1885, CVD2075, CVD2085, CVD3085, CVDF0600, CVDF0900, CVDF1400, CVDF1800, CVDF2100, CVDF3000, CVDT1200, CVDT1400, CVDT1800, DC0862, I0300, I0850, I0850M, I0906, I0906M, I1000, I1000M, I1000P, I1106, I1106P, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, IF0300, IF0900, IP0500, IT0300, IT0450, IT0450P, IT0500, IT0750, IT0750P, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1800, J0800, J1000, J1300, J1800, JC0895, JC0995, JC1095, JC1395, JC1895, Q0800, Q0800P, Q1000, Q1000M, Q1000P, Q1300, Q1300P, Q1600, Q1800, Q1800M, Q1800P, RCU1075, RCU1098, RCU1275, RCUF1000, RCUF1200, RFC1285, RFC2085, S0300, S0850, S0850M, S0850P, S1000, S1000M, S1000P, S1200, S1400, S1400M, S1400P, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S300P, S3300, S3300M, SF1200, SN1250, ST3000, ST3000W
Fits Brand
Manitowoc Ice
Product Type
Water Pump
Compatible with Manufacturer Model Number
1375, B0800, B1000, B1300, B1800, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1375, CVD1475, CVD1476, CVD1485, CVD1486, CVD1875, CVD1885, CVD2075, CVD2085, CVD3085, CVDF0600, CVDF0900, CVDF1400, CVDF1800, CVDF2100, CVDF3000, CVDT1200, CVDT1400, CVDT1800, DC0862, I0300, I0850, I0850M, I0906, I0906M, I1000, I1000M, I1000P, I1106, I1106P, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, IF0300, IF0900, IP0500, IT0300, IT0450, IT0450P, IT0500, IT0750, IT0750P, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1800, J0800, J1000, J1300, J1800, JC0895, JC0995, JC1095, JC1395, JC1895, Q0800, Q0800P, Q1000, Q1000M, Q1000P, Q1300, Q1300P, Q1600, Q1800, Q1800M, Q1800P, RCU1075, RCU1098, RCU1275, RCUF1000, RCUF1200, RFC1285, RFC2085, S0300, S0850, S0850M, S0850P, S1000, S1000M, S1000P, S1200, S1400, S1400M, S1400P, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S300P, S3300, S3300M, SF1200, SN1250, ST3000, ST3000W
For Use With
Evaporator
For Use with Mfr Model Number
1375, B0800, B1000, B1300, B1800, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1375, CVD1475, CVD1476, CVD1485, CVD1486, CVD1875, CVD1885, CVD2075, CVD2085, CVD3085, CVDF0600, CVDF0900, CVDF1400, CVDF1800, CVDF2100, CVDF3000, CVDT1200, CVDT1400, CVDT1800, DC0862, I0300, I0850, I0850M, I0906, I0906M, I1000, I1000M, I1000P, I1106, I1106P, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, IF0300, IF0900, IP0500, IT0300, IT0450, IT0450P, IT0500, IT0750, IT0750P, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1800, J0800, J1000, J1300, J1800, JC0895, JC0995, JC1095, JC1395, JC1895, Q0800, Q0800P, Q1000, Q1000M, Q1000P, Q1300, Q1300P, Q1600, Q1800, Q1800M, Q1800P, RCU1075, RCU1098, RCU1275, RCUF1000, RCUF1200, RFC1285, RFC2085, S0300, S0850, S0850M, S0850P, S1000, S1000M, S1000P, S1200, S1400, S1400M, S1400P, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S300P, S3300, S3300M, SF1200, SN1250, ST3000, ST3000W
Compatible Manufacturer Part Number
1375, B0800, B1000, B1300, B1800, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1375, CVD1475, CVD1476, CVD1485, CVD1486, CVD1875, CVD1885, CVD2075, CVD2085, CVD3085, CVDF0600, CVDF0900, CVDF1400, CVDF1800, CVDF2100, CVDF3000, CVDT1200, CVDT1400, CVDT1800, DC0862, I0300, I0850, I0850M, I0906, I0906M, I1000, I1000M, I1000P, I1106, I1106P, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, IF0300, IF0900, IP0500, IT0300, IT0450, IT0450P, IT0500, IT0750, IT0750P, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1800, J0800, J1000, J1300, J1800, JC0895, JC0995, JC1095, JC1395, JC1895, Q0800, Q0800P, Q1000, Q1000M, Q1000P, Q1300, Q1300P, Q1600, Q1800, Q1800M, Q1800P, RCU1075, RCU1098, RCU1275, RCUF1000, RCUF1200, RFC1285, RFC2085, S0300, S0850, S0850M, S0850P, S1000, S1000M, S1000P, S1200, S1400, S1400M, S1400P, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S300P, S3300, S3300M, SF1200, SN1250, ST3000, ST3000W
Compatible with Mfr. Model No.
1375, B0800, B1000, B1300, B1800, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1375, CVD1475, CVD1476, CVD1485, CVD1486, CVD1875, CVD1885, CVD2075, CVD2085, CVD3085, CVDF0600, CVDF0900, CVDF1400, CVDF1800, CVDF2100, CVDF3000, CVDT1200, CVDT1400, CVDT1800, DC0862, I0300, I0850, I0850M, I0906, I0906M, I1000, I1000M, I1000P, I1106, I1106P, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, IF0300, IF0900, IP0500, IT0300, IT0450, IT0450P, IT0500, IT0750, IT0750P, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1800, J0800, J1000, J1300, J1800, JC0895, JC0995, JC1095, JC1395, JC1895, Q0800, Q0800P, Q1000, Q1000M, Q1000P, Q1300, Q1300P, Q1600, Q1800, Q1800M, Q1800P, RCU1075, RCU1098, RCU1275, RCUF1000, RCUF1200, RFC1285, RFC2085, S0300, S0850, S0850M, S0850P, S1000, S1000M, S1000P, S1200, S1400, S1400M, S1400P, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S300P, S3300, S3300M, SF1200, SN1250, ST3000, ST3000W
Compatible Manufacturer Model Number
1375, B0800, B1000, B1300, B1800, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1375, CVD1475, CVD1476, CVD1485, CVD1486, CVD1875, CVD1885, CVD2075, CVD2085, CVD3085, CVDF0600, CVDF0900, CVDF1400, CVDF1800, CVDF2100, CVDF3000, CVDT1200, CVDT1400, CVDT1800, DC0862, I0300, I0850, I0850M, I0906, I0906M, I1000, I1000M, I1000P, I1106, I1106P, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, IF0300, IF0900, IP0500, IT0300, IT0450, IT0450P, IT0500, IT0750, IT0750P, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1800, J0800, J1000, J1300, J1800, JC0895, JC0995, JC1095, JC1395, JC1895, Q0800, Q0800P, Q1000, Q1000M, Q1000P, Q1300, Q1300P, Q1600, Q1800, Q1800M, Q1800P, RCU1075, RCU1098, RCU1275, RCUF1000, RCUF1200, RFC1285, RFC2085, S0300, S0850, S0850M, S0850P, S1000, S1000M, S1000P, S1200, S1400, S1400M, S1400P, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S300P, S3300, S3300M, SF1200, SN1250, ST3000, ST3000W
Compatible with Manufacturer Model No.
1375, B0800, B1000, B1300, B1800, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1375, CVD1475, CVD1476, CVD1485, CVD1486, CVD1875, CVD1885, CVD2075, CVD2085, CVD3085, CVDF0600, CVDF0900, CVDF1400, CVDF1800, CVDF2100, CVDF3000, CVDT1200, CVDT1400, CVDT1800, DC0862, I0300, I0850, I0850M, I0906, I0906M, I1000, I1000M, I1000P, I1106, I1106P, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, IF0300, IF0900, IP0500, IT0300, IT0450, IT0450P, IT0500, IT0750, IT0750P, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1800, J0800, J1000, J1300, J1800, JC0895, JC0995, JC1095, JC1395, JC1895, Q0800, Q0800P, Q1000, Q1000M, Q1000P, Q1300, Q1300P, Q1600, Q1800, Q1800M, Q1800P, RCU1075, RCU1098, RCU1275, RCUF1000, RCUF1200, RFC1285, RFC2085, S0300, S0850, S0850M, S0850P, S1000, S1000M, S1000P, S1200, S1400, S1400M, S1400P, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S300P, S3300, S3300M, SF1200, SN1250, ST3000, ST3000W
Compatible Pump Manufacturer Part Number
1375, B0800, B1000, B1300, B1800, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1375, CVD1475, CVD1476, CVD1485, CVD1486, CVD1875, CVD1885, CVD2075, CVD2085, CVD3085, CVDF0600, CVDF0900, CVDF1400, CVDF1800, CVDF2100, CVDF3000, CVDT1200, CVDT1400, CVDT1800, DC0862, I0300, I0850, I0850M, I0906, I0906M, I1000, I1000M, I1000P, I1106, I1106P, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, IF0300, IF0900, IP0500, IT0300, IT0450, IT0450P, IT0500, IT0750, IT0750P, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1800, J0800, J1000, J1300, J1800, JC0895, JC0995, JC1095, JC1395, JC1895, Q0800, Q0800P, Q1000, Q1000M, Q1000P, Q1300, Q1300P, Q1600, Q1800, Q1800M, Q1800P, RCU1075, RCU1098, RCU1275, RCUF1000, RCUF1200, RFC1285, RFC2085, S0300, S0850, S0850M, S0850P, S1000, S1000M, S1000P, S1200, S1400, S1400M, S1400P, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S300P, S3300, S3300M, SF1200, SN1250, ST3000, ST3000W
Compatible Mfr. Model Number
1375, B0800, B1000, B1300, B1800, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1375, CVD1475, CVD1476, CVD1485, CVD1486, CVD1875, CVD1885, CVD2075, CVD2085, CVD3085, CVDF0600, CVDF0900, CVDF1400, CVDF1800, CVDF2100, CVDF3000, CVDT1200, CVDT1400, CVDT1800, DC0862, I0300, I0850, I0850M, I0906, I0906M, I1000, I1000M, I1000P, I1106, I1106P, I1200, I1400, I1400M, I1400P, I1406, I1406M, I1406P, I1800, I1800M, I1800P, IF0300, IF0900, IP0500, IT0300, IT0450, IT0450P, IT0500, IT0750, IT0750P, IT1200, IT1200P, IT1500, IT1500P, IT1900, IT1900M, IT1900P, IT1900V, IYF0520, IYF1000, IYF1800, J0800, J1000, J1300, J1800, JC0895, JC0995, JC1095, JC1395, JC1895, Q0800, Q0800P, Q1000, Q1000M, Q1000P, Q1300, Q1300P, Q1600, Q1800, Q1800M, Q1800P, RCU1075, RCU1098, RCU1275, RCUF1000, RCUF1200, RFC1285, RFC2085, S0300, S0850, S0850M, S0850P, S1000, S1000M, S1000P, S1200, S1400, S1400M, S1400P, S1600, S1600M, S1600P, S1800, S1800M, S1800P, S300P, S3300, S3300M, SF1200, SN1250, ST3000, ST3000W
Description
Water Pump, Product Type Water Pump, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Breaker Bar, Silver, 2 3/4 in H (000002203)
- MANITOWOC Expansion Valve Bulb Strap, 2 3/4 in H (3000503)
- MANITOWOC Gear Motor Kit, SN20,230V, 50 Hz, 1 Phase (000002777)
- MANITOWOC Compressor Harness, Remote Air-Cooled (000007175)
- SURE SHOT-AC DISPENSING Printed Circuit Board Assembly, ACFC-10-13 (C-01-018-2-SP)
- KOLD-DRAFT Ice Deflector Kit, Upper, GB106X (102139701)
- KOLD-DRAFT Contactor, 120V Coil, 50/60HZ, 25A, Single Pole (102103501)
- KOLD-DRAFT Relay, Plug In, 2 Pole, 120V Coil (102103701)
- BROAN-NUTONE Bracket, 97016802 (S97016802)
- HONEYWELL HOME Humidfier Pad, For Use With HE225 (HC22E1003)
- ANTUNES Air Pressure Switch, Gray Spring (JD-2-GREY)
- FIREYE Flame Rod (MERT4)
- BROAN-NUTONE OEM Replacement Motor (S99080487)
- HEIL MOTOR MOUNT KIT (1176255)
- ERIE Normally Open Actuator, 24V (AG23A020)