Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Pump, Black, 6 in H

  • Mfr # 2008949

  • Zoro # G6384756


product price: $317.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
HT0420, I0322, I0450, I0450P, I0522, I0522P, IP0320, IT0420, IT0450, IT0450P, IT0620, IT0620P, IYF0520, M0350, M0420, MT0420, S0320, S0320P, S0420, S0420P, S0450, S0450P
Fits Brand
Manitowoc Ice
Product Type
Water Pump
For Use With
Evaporator
Compatible with Manufacturer Model Number
HT0420, I0322, I0450, I0450P, I0522, I0522P, IP0320, IT0420, IT0450, IT0450P, IT0620, IT0620P, IYF0520, M0350, M0420, MT0420, S0320, S0320P, S0420, S0420P, S0450, S0450P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2008949
Zoro #
G6384756
UPC #
-
Country of Origin
United States

Details

Item
Water Pump
For Use With Mfr. Model Number
HT0420, I0322, I0450, I0450P, I0522, I0522P, IP0320, IT0420, IT0450, IT0450P, IT0620, IT0620P, IYF0520, M0350, M0420, MT0420, S0320, S0320P, S0420, S0420P, S0450, S0450P
Fits Brand
Manitowoc Ice
Product Type
Water Pump
For Use With
Evaporator
Compatible with Manufacturer Model Number
HT0420, I0322, I0450, I0450P, I0522, I0522P, IP0320, IT0420, IT0450, IT0450P, IT0620, IT0620P, IYF0520, M0350, M0420, MT0420, S0320, S0320P, S0420, S0420P, S0450, S0450P
For Use with Mfr Model Number
HT0420, I0322, I0450, I0450P, I0522, I0522P, IP0320, IT0420, IT0450, IT0450P, IT0620, IT0620P, IYF0520, M0350, M0420, MT0420, S0320, S0320P, S0420, S0420P, S0450, S0450P
Compatible Manufacturer Part Number
HT0420, I0322, I0450, I0450P, I0522, I0522P, IP0320, IT0420, IT0450, IT0450P, IT0620, IT0620P, IYF0520, M0350, M0420, MT0420, S0320, S0320P, S0420, S0420P, S0450, S0450P
Compatible with Mfr. Model No.
HT0420, I0322, I0450, I0450P, I0522, I0522P, IP0320, IT0420, IT0450, IT0450P, IT0620, IT0620P, IYF0520, M0350, M0420, MT0420, S0320, S0320P, S0420, S0420P, S0450, S0450P
Compatible Manufacturer Model Number
HT0420, I0322, I0450, I0450P, I0522, I0522P, IP0320, IT0420, IT0450, IT0450P, IT0620, IT0620P, IYF0520, M0350, M0420, MT0420, S0320, S0320P, S0420, S0420P, S0450, S0450P
Compatible with Manufacturer Model No.
HT0420, I0322, I0450, I0450P, I0522, I0522P, IP0320, IT0420, IT0450, IT0450P, IT0620, IT0620P, IYF0520, M0350, M0420, MT0420, S0320, S0320P, S0420, S0420P, S0450, S0450P
Compatible Pump Manufacturer Part Number
HT0420, I0322, I0450, I0450P, I0522, I0522P, IP0320, IT0420, IT0450, IT0450P, IT0620, IT0620P, IYF0520, M0350, M0420, MT0420, S0320, S0320P, S0420, S0420P, S0450, S0450P
Compatible Mfr. Model Number
HT0420, I0322, I0450, I0450P, I0522, I0522P, IP0320, IT0420, IT0450, IT0450P, IT0620, IT0620P, IYF0520, M0350, M0420, MT0420, S0320, S0320P, S0420, S0420P, S0450, S0450P

Description

Water Pump, Product Type Water Pump, Color Black, Compatible with Manufacturer Model Number HT0420, I0322, I0450, I0450P, I0522, I0522P, IP0320, IT0420, IT0450, IT0450P, IT0620, IT0620P, IYF0520, M0350, M0420, MT0420, S0320, S0320P, S0420, S0420P, S0450, S0450P, Overall Height 6 in, Overall Width 10 1/2 in, Overall Depth 5 1/2 in, Compatible with Grainger Part Number 10L451, 10L452, 10L453, 10L454, 10L455, 10L456, 10L458, 10L459, 10L460, For Use With Evaporator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.