Water Regulating Valve, Silver, 5 3/8 in H
Mfr # 000007546
Zoro # G6386655
product price: $425.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
I0300, I0322, I0450, I0450P, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606P, I0906, I1000, I1000P, IF0300, IF0600, IF0900, IYF0520, IYF1000
Fits Brand
Manitowoc Ice
Product Type
Water Regulating Valve
Compatible with Manufacturer Model Number
I0300, I0322, I0450, I0450P, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606P, I0906, I1000, I1000P, IF0300, IF0600, IF0900, IYF0520, IYF1000
For Use With
Water-Cooled Refrigeration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
000007546
Zoro #
G6386655
UPC #
-
Country of Origin
United States
Details
Item
Water Regulating Valve
For Use With Mfr. Model Number
I0300, I0322, I0450, I0450P, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606P, I0906, I1000, I1000P, IF0300, IF0600, IF0900, IYF0520, IYF1000
Fits Brand
Manitowoc Ice
Product Type
Water Regulating Valve
Compatible with Manufacturer Model Number
I0300, I0322, I0450, I0450P, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606P, I0906, I1000, I1000P, IF0300, IF0600, IF0900, IYF0520, IYF1000
For Use With
Water-Cooled Refrigeration
For Use with Mfr Model Number
I0300, I0322, I0450, I0450P, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606P, I0906, I1000, I1000P, IF0300, IF0600, IF0900, IYF0520, IYF1000
Compatible Manufacturer Part Number
I0300, I0322, I0450, I0450P, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606P, I0906, I1000, I1000P, IF0300, IF0600, IF0900, IYF0520, IYF1000
Compatible with Mfr. Model No.
I0300, I0322, I0450, I0450P, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606P, I0906, I1000, I1000P, IF0300, IF0600, IF0900, IYF0520, IYF1000
Compatible Manufacturer Model Number
I0300, I0322, I0450, I0450P, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606P, I0906, I1000, I1000P, IF0300, IF0600, IF0900, IYF0520, IYF1000
Compatible with Manufacturer Model No.
I0300, I0322, I0450, I0450P, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606P, I0906, I1000, I1000P, IF0300, IF0600, IF0900, IYF0520, IYF1000
Compatible Pump Manufacturer Part Number
I0300, I0322, I0450, I0450P, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606P, I0906, I1000, I1000P, IF0300, IF0600, IF0900, IYF0520, IYF1000
Compatible Mfr. Model Number
I0300, I0322, I0450, I0450P, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606P, I0906, I1000, I1000P, IF0300, IF0600, IF0900, IYF0520, IYF1000
Description
Water Regulating Valve, Product Type Water Regulating Valve, Color Silver, Compatible Manufacturer Model Number I0300, I0322, I0450, I0450P, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606P, I0906, I1000, I1000P, IF0300, IF0600, IF0900, IYF0520, IYF1000, Overall Height 5 3/8 in, Overall Width 15 1/2 in, Overall Depth 3 1/8 in, Compatible with Grainger Part Number 10L446, 10L448, 10L450, 10L452, 10L453, 10L454, 10L456, 10L458, 10L460, 10L462, 10L464, 10L466, 10L468, 49T919, 49T921
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.