Zoro Homepage

Water Seal

  • Mfr # 000006426

  • Zoro # G6387215


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
CNF0201, CNF0202, CNP200, RFK0320, RNF0320, RNP0320, RNS, RNS012, RNS020, RNS0244, RNS0385, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNK0200, UNK0300, UNP0200A, UNP0300
Product Type
Water Seal
For Use With
Evaporator
Compatible with Manufacturer Model Number
CNF0201, CNF0202, CNP200, RFK0320, RNF0320, RNP0320, RNS, RNS012, RNS020, RNS0244, RNS0385, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNK0200, UNK0300, UNP0200A, UNP0300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000006426
Zoro #
G6387215
UPC #
-
Country of Origin
United States

Details

Item
Water Seal
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
CNF0201, CNF0202, CNP200, RFK0320, RNF0320, RNP0320, RNS, RNS012, RNS020, RNS0244, RNS0385, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNK0200, UNK0300, UNP0200A, UNP0300
Product Type
Water Seal
For Use With
Evaporator
Compatible with Manufacturer Model Number
CNF0201, CNF0202, CNP200, RFK0320, RNF0320, RNP0320, RNS, RNS012, RNS020, RNS0244, RNS0385, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNK0200, UNK0300, UNP0200A, UNP0300
For Use with Mfr Model Number
CNF0201, CNF0202, CNP200, RFK0320, RNF0320, RNP0320, RNS, RNS012, RNS020, RNS0244, RNS0385, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNK0200, UNK0300, UNP0200A, UNP0300
Compatible Manufacturer Part Number
CNF0201, CNF0202, CNP200, RFK0320, RNF0320, RNP0320, RNS, RNS012, RNS020, RNS0244, RNS0385, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNK0200, UNK0300, UNP0200A, UNP0300
Compatible with Mfr. Model No.
CNF0201, CNF0202, CNP200, RFK0320, RNF0320, RNP0320, RNS, RNS012, RNS020, RNS0244, RNS0385, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNK0200, UNK0300, UNP0200A, UNP0300
Compatible Manufacturer Model Number
CNF0201, CNF0202, CNP200, RFK0320, RNF0320, RNP0320, RNS, RNS012, RNS020, RNS0244, RNS0385, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNK0200, UNK0300, UNP0200A, UNP0300
Compatible with Manufacturer Model No.
CNF0201, CNF0202, CNP200, RFK0320, RNF0320, RNP0320, RNS, RNS012, RNS020, RNS0244, RNS0385, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNK0200, UNK0300, UNP0200A, UNP0300
Compatible Pump Manufacturer Part Number
CNF0201, CNF0202, CNP200, RFK0320, RNF0320, RNP0320, RNS, RNS012, RNS020, RNS0244, RNS0385, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNK0200, UNK0300, UNP0200A, UNP0300
Compatible Mfr. Model Number
CNF0201, CNF0202, CNP200, RFK0320, RNF0320, RNP0320, RNS, RNS012, RNS020, RNS0244, RNS0385, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNK0200, UNK0300, UNP0200A, UNP0300

Description

Water Seal, Product Type Water Seal, Color Silver, Compatible Manufacturer Model Number CNF0201, CNF0202, CNP200, RFK0320, RNF0320, RNP0320, RNS, RNS012, RNS020, RNS0244, RNS0385, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNK0200, UNK0300, UNP0200A, UNP0300, Overall Height 5 1/2 in, Overall Width 7 7/8 in, Overall Depth 3 7/8 in, Compatible with Grainger Part Number 10L469, 10L470, 10L471, 10L472, For Use With Evaporator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.