Water Seal Retainer
Mfr # 000005782
Zoro # G6387230
product price: $107.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
CNF0201, CNF0202, CNP200, RF, RF0266, RF0385, RF0388, RF0399, RFF0320, RFK0320, RFP0320, RFS, RNF0320, RNP0320, RNS, RNS012, RNS020, RNS0244, RNS0385, UFF0200, UFF0350, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNK0200, UNK0300, UNP0200A, UNP0300
Fits Brand
Manitowoc Ice
Product Type
Water Seal Retainer
Compatible with Manufacturer Model Number
CNF0201, CNF0202, CNP200, RF, RF0266, RF0385, RF0388, RF0399, RFF0320, RFK0320, RFP0320, RFS, RNF0320, RNP0320, RNS, RNS012, RNS020, RNS0244, RNS0385, UFF0200, UFF0350, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNK0200, UNK0300, UNP0200A, UNP0300
For Use With
Evaporator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
000005782
Zoro #
G6387230
UPC #
-
Country of Origin
United States
Details
Item
Water Seal Retainer
For Use With Mfr. Model Number
CNF0201, CNF0202, CNP200, RF, RF0266, RF0385, RF0388, RF0399, RFF0320, RFK0320, RFP0320, RFS, RNF0320, RNP0320, RNS, RNS012, RNS020, RNS0244, RNS0385, UFF0200, UFF0350, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNK0200, UNK0300, UNP0200A, UNP0300
Fits Brand
Manitowoc Ice
Product Type
Water Seal Retainer
Compatible with Manufacturer Model Number
CNF0201, CNF0202, CNP200, RF, RF0266, RF0385, RF0388, RF0399, RFF0320, RFK0320, RFP0320, RFS, RNF0320, RNP0320, RNS, RNS012, RNS020, RNS0244, RNS0385, UFF0200, UFF0350, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNK0200, UNK0300, UNP0200A, UNP0300
For Use With
Evaporator
For Use with Mfr Model Number
CNF0201, CNF0202, CNP200, RF, RF0266, RF0385, RF0388, RF0399, RFF0320, RFK0320, RFP0320, RFS, RNF0320, RNP0320, RNS, RNS012, RNS020, RNS0244, RNS0385, UFF0200, UFF0350, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNK0200, UNK0300, UNP0200A, UNP0300
Compatible Manufacturer Part Number
CNF0201, CNF0202, CNP200, RF, RF0266, RF0385, RF0388, RF0399, RFF0320, RFK0320, RFP0320, RFS, RNF0320, RNP0320, RNS, RNS012, RNS020, RNS0244, RNS0385, UFF0200, UFF0350, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNK0200, UNK0300, UNP0200A, UNP0300
Compatible with Mfr. Model No.
CNF0201, CNF0202, CNP200, RF, RF0266, RF0385, RF0388, RF0399, RFF0320, RFK0320, RFP0320, RFS, RNF0320, RNP0320, RNS, RNS012, RNS020, RNS0244, RNS0385, UFF0200, UFF0350, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNK0200, UNK0300, UNP0200A, UNP0300
Compatible Manufacturer Model Number
CNF0201, CNF0202, CNP200, RF, RF0266, RF0385, RF0388, RF0399, RFF0320, RFK0320, RFP0320, RFS, RNF0320, RNP0320, RNS, RNS012, RNS020, RNS0244, RNS0385, UFF0200, UFF0350, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNK0200, UNK0300, UNP0200A, UNP0300
Compatible with Manufacturer Model No.
CNF0201, CNF0202, CNP200, RF, RF0266, RF0385, RF0388, RF0399, RFF0320, RFK0320, RFP0320, RFS, RNF0320, RNP0320, RNS, RNS012, RNS020, RNS0244, RNS0385, UFF0200, UFF0350, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNK0200, UNK0300, UNP0200A, UNP0300
Compatible Pump Manufacturer Part Number
CNF0201, CNF0202, CNP200, RF, RF0266, RF0385, RF0388, RF0399, RFF0320, RFK0320, RFP0320, RFS, RNF0320, RNP0320, RNS, RNS012, RNS020, RNS0244, RNS0385, UFF0200, UFF0350, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNK0200, UNK0300, UNP0200A, UNP0300
Compatible Mfr. Model Number
CNF0201, CNF0202, CNP200, RF, RF0266, RF0385, RF0388, RF0399, RFF0320, RFK0320, RFP0320, RFS, RNF0320, RNP0320, RNS, RNS012, RNS020, RNS0244, RNS0385, UFF0200, UFF0350, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNK0200, UNK0300, UNP0200A, UNP0300
Description
Water Seal Retainer, Product Type Water Seal Retainer, Color Black, Compatible Manufacturer Model Number CNF0201, CNF0202, CNP200, RF, RF0266, RF0385, RF0388, RF0399, RFF0320, RFK0320, RFP0320, RFS, RNF0320, RNP0320, RNS, RNS012, RNS020, RNS0244, RNS0385, UFF0200, UFF0350, UFK0200, UFK0350, UFP0200A-Evaporator, UFP0350, UNF0200A, UNF0300A, UNK0200, UNK0300, UNP0200A, UNP0300, Overall Height 4 7/8 in, Overall Width 8 in, Overall Depth 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.