Water Inlet Valve, White, 3 3/4 in H
Mfr # 000009126
Zoro # G6385648
product price: $138.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
I0300, I0322, I0522, I0522P, I1470C, IF0300, IP0320, IP0500, IT0300, IT0420, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IYF0520, M0350, S0300, S0300P, S0320, S0320P, S1470C
Fits Brand
Manitowoc Ice
Product Type
Water Inlet Valve
Compatible with Manufacturer Model Number
I0300, I0322, I0522, I0522P, I1470C, IF0300, IP0320, IP0500, IT0300, IT0420, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IYF0520, M0350, S0300, S0300P, S0320, S0320P, S1470C
For Use With
Refrigeration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
000009126
Zoro #
G6385648
UPC #
-
Country of Origin
United States
Details
Item
Water Inlet Valve
For Use With Mfr. Model Number
I0300, I0322, I0522, I0522P, I1470C, IF0300, IP0320, IP0500, IT0300, IT0420, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IYF0520, M0350, S0300, S0300P, S0320, S0320P, S1470C
Fits Brand
Manitowoc Ice
Product Type
Water Inlet Valve
Compatible with Manufacturer Model Number
I0300, I0322, I0522, I0522P, I1470C, IF0300, IP0320, IP0500, IT0300, IT0420, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IYF0520, M0350, S0300, S0300P, S0320, S0320P, S1470C
For Use With
Refrigeration
For Use with Mfr Model Number
I0300, I0322, I0522, I0522P, I1470C, IF0300, IP0320, IP0500, IT0300, IT0420, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IYF0520, M0350, S0300, S0300P, S0320, S0320P, S1470C
Compatible Manufacturer Part Number
I0300, I0322, I0522, I0522P, I1470C, IF0300, IP0320, IP0500, IT0300, IT0420, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IYF0520, M0350, S0300, S0300P, S0320, S0320P, S1470C
Compatible with Mfr. Model No.
I0300, I0322, I0522, I0522P, I1470C, IF0300, IP0320, IP0500, IT0300, IT0420, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IYF0520, M0350, S0300, S0300P, S0320, S0320P, S1470C
Compatible Manufacturer Model Number
I0300, I0322, I0522, I0522P, I1470C, IF0300, IP0320, IP0500, IT0300, IT0420, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IYF0520, M0350, S0300, S0300P, S0320, S0320P, S1470C
Compatible with Manufacturer Model No.
I0300, I0322, I0522, I0522P, I1470C, IF0300, IP0320, IP0500, IT0300, IT0420, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IYF0520, M0350, S0300, S0300P, S0320, S0320P, S1470C
Compatible Pump Manufacturer Part Number
I0300, I0322, I0522, I0522P, I1470C, IF0300, IP0320, IP0500, IT0300, IT0420, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IYF0520, M0350, S0300, S0300P, S0320, S0320P, S1470C
Compatible Mfr. Model Number
I0300, I0322, I0522, I0522P, I1470C, IF0300, IP0320, IP0500, IT0300, IT0420, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IYF0520, M0350, S0300, S0300P, S0320, S0320P, S1470C
Description
Water Inlet Valve, Product Type Water Inlet Valve, Color White, Compatible with Manufacturer Model Number I0300, I0322, I0522, I0522P, I1470C, IF0300, IP0320, IP0500, IT0300, IT0420, IT0500, IT0620, IT0620P, IT0750, IT0750M, IT0750P, IYF0520, M0350, S0300, S0300P, S0320, S0320P, S1470C, Overall Height 3 3/4 in, Overall Width 4 1/2 in, Overall Depth 3 1/4 in, Compatible Grainger Part Number 10L445, 10L446, 10L447, 10L448, 10L449, 10L450, 10L451, 10L452, 10L453, 10L454, 10L455, 10L456
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.