Wing Nut, Silver, 4 in H
Mfr # 5005503
Zoro # G6383907
product price: $8.19
/eaKey Features
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
CNF0201, CNF0202, EC80, RNS012, RNS020, SM50, SN012, SN020, UP050, USE050
Product Type
Wing Nut
Compatible with Manufacturer Model Number
CNF0201, CNF0202, EC80, RNS012, RNS020, SM50, SN012, SN020, UP050, USE050
For Use With
Refrigeration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5005503
Zoro #
G6383907
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Wing Nut
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
CNF0201, CNF0202, EC80, RNS012, RNS020, SM50, SN012, SN020, UP050, USE050
Product Type
Wing Nut
Compatible with Manufacturer Model Number
CNF0201, CNF0202, EC80, RNS012, RNS020, SM50, SN012, SN020, UP050, USE050
For Use With
Refrigeration
For Use with Mfr Model Number
CNF0201, CNF0202, EC80, RNS012, RNS020, SM50, SN012, SN020, UP050, USE050
Compatible Manufacturer Part Number
CNF0201, CNF0202, EC80, RNS012, RNS020, SM50, SN012, SN020, UP050, USE050
Compatible with Mfr. Model No.
CNF0201, CNF0202, EC80, RNS012, RNS020, SM50, SN012, SN020, UP050, USE050
Compatible Manufacturer Model Number
CNF0201, CNF0202, EC80, RNS012, RNS020, SM50, SN012, SN020, UP050, USE050
Compatible with Manufacturer Model No.
CNF0201, CNF0202, EC80, RNS012, RNS020, SM50, SN012, SN020, UP050, USE050
Compatible Pump Manufacturer Part Number
CNF0201, CNF0202, EC80, RNS012, RNS020, SM50, SN012, SN020, UP050, USE050
Compatible Mfr. Model Number
CNF0201, CNF0202, EC80, RNS012, RNS020, SM50, SN012, SN020, UP050, USE050
Description
Wing Nut, Product Type Wing Nut, Color Silver, Compatible with Manufacturer Model Number CNF0201, CNF0202, EC80, RNS012, RNS020, SM50, SN012, SN020, UP050, USE050, Overall Height 4 in, Overall Width 6 1/4 in, Overall Depth 1/2 in, Compatible with Grainger Part Number 10L469, 10L470, 10L471, 10L472, For Use With Refrigeration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.