100 mm Plus 0.5 mm Bore 8.5-1 Dish Piston Set with Rings for 2004 Plus Subaru WRX STI STD Stroke

  • Mfr # 612005C-4

  • Zoro # G816083508


original price: $945.99
8% off
new price: $861.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
612005C-4
Zoro #
G816083508
UPC #
807298042114
Country of Origin
China

Description

Sport Compact Platinum Series Lightweight Piston Set by Manley. Professional engine builders and elite tuners around the world are running Manley pistons for some very good reasons. Unique fixturing allowing skirt turning & ring groove machining to be performed in one single operation to ensure the ultimate ring groove to skirt squareness. Features -Wrist pin upgrades 9310 and Turbo Tuff/DLC alloys -Domestic 2618 alloy forgings -Better ring seal - More power -Offset wrist pin designs on many applications where appropriate -Total Seal piston rings used exclusively -Cam and barrel skirt profiles that make big power yet are friendly to the cylinder walls -Skirt coatings on many applications Compatibility: -2004 Plus Subaru WRX STI STD Stroke Specifications - Bore: 100 mm - Weight: 5.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.