Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dish Extreme Duty Piston Set for Ford 2.3L, Eco Boost 87.5 mm Standard - Bore 9.5-1

  • Mfr # 637000CE-4

  • Zoro # G315828402


original price: $1,092.99
9% off
new price: $983.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637000CE-4
Zoro #
G315828402
UPC #
807298095219
Country of Origin
China

Description

Features -2618 high strength material -Lightweight design with offset wrist pin for quiet start-ups -9310 alloy .210 wall pin Extreme Duty Series included P/N 42548 -Pressure balance groove -Will accommodate +1mm valve sizes -Premium Steel top ring sets and round wire locks included -Recommended piston clearance: .0030 measured 1.100 from the bottom of the oil ring Specifications - Size: 87.5 mm - Weight: 5.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.