This item is Discontinued.

Manmade Cottage Chic Wooden Crates - Cutout Handles - Antique White - Set of 3 MA1380795

This item is Discontinued.

Manmade

Cottage Chic Wooden Crates - Cutout Handles - Antique White - Set of 3 (Discontinued)

Mfr # MA1380795
Zoro # G103748202
UPC # 750071052391
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MA1380795
Zoro #
G103748202
UPC #
750071052391
Country of Origin
China

Description

Features
  • Product Type - Crates
  • Brighten up your home and garden with beautiful home decor accents
  • They are being used by home decorators, schools, offices, and folks who are looking to trend in with the latest with limitless ideas
  • Color - Antique White
  • Style - Cottage Chic
  • Set of 3
  • Material - Wood
  • Dimension
    • Large - 19.3 x 10.6 x 5.5 in.
    • Medium - 16.9 x 9.1 x 4.9 in.
    • Small - 14.5 x 7.4 x 4.3 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.