Zoro Homepage

Shaggy Raggy Blue Chevron Rug

  • Mfr # MA948506

  • Zoro # G415817429


product price: $146.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA948506
Zoro #
G415817429
UPC #
746591462444
Country of Origin
China

Description

Made of Cotton and jersey blend, this durable 2 ft. 7 in. x 4 ft. 7 in. Area Rug from the Shaggy Raggy Chevron Collection is an excellent blend of transitional color and quality material. Designed with an inviting and stylish green chevron pattern, it brings a wonderful visual texture to any indoor living space. Paired with its durable craftsmanship and fade resistant material, the rug's hue will stay true and provide lasting enjoyment. Features -Cotton and Jersey Blend -Non-slip gripper pad recommended to prevent shifting and sliding, but may not be exact size of rug and may need to be trimmed for accurate fit -Machine shagged in China -Naturally durable with a trendy infusion of color and design -Vacuum regularly and spot clean, do not dry clean -Ideal for use in child's room, nursery and playroom -Made with easy to clean and fade resistant material -Type - Area Rug -Shag style with geometric chevron design -Hand-made construction -Pattern - Chevron -Material - Cotton Jersey -Style - Modern / Contemporary -Color - Blue -Dimension - 2 ft. 7 in. x 4 ft. 7 in. -Shape - Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.