
Shop MANN+HUMMEL
See all product information
16x20x1 Pleated Air Filter, Standard Capacity, Synthetic Fibers, MERV 8, 1.0 to 3.0 Micron
Mfr # 21208-011620
Zoro # G715877857
product price:Â $5.25
/ea
Sold in multiples of 12 for $63.00
Key Features
Nominal Filter Size
16x20x1
Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Filters Out
Dust, Pollen, Mold spores, Lint, Dust mites, Concrete dust
Air Flow @ 300 fpm
667 cfm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
21208-011620
Zoro #
G715877857
UPC #
-
Country of Origin
United States
Dimensions
Nominal Filter Size
16x20x1
Actual Filter Size
15-1/2 in x 19-1/2 in x 3/4 in
Nominal Height
20 in
Nominal Width
16 in
Nominal Depth
1 in
Actual Width
15-1/2 in
Actual Depth
3/4 in
Actual Height
19-1/2 in
Details
Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Filters Out
Dust, Pollen, Mold spores, Lint, Dust mites, Concrete dust
Air Flow @ 300 fpm
667 cfm
Frame or Header Material
Beverage board
Media Material
Synthetic Fibers
Item
Pleated Air Filter
Removes Particles Down To
1.0 to 3.0 Micron
Filter Efficiency - Air Filters
3.0 - 10.0 microns 70-85%
Pleats per Linear Foot
13
Common Applications
HVAC
Initial Resistance @ 300 fpm
0.18
For Use With (Systems)
Residential, Light commercial, Office buildings, Retail stores, Small clinics, Schools, Light manufacturing, Warehouses
Description
16x20x1 Prime MERV 8 Media Pleated Air Filter, Std Capacity, Synthetic White media, Beverage Board, Gen Use, 40% Efficiency, Merv 8 capture 75-80% of particles in the 3 to 10 micron range and 20-35% in the 1 to 3 micron range
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.