Shop MANN+HUMMEL
See all product information
Create Account
16x20x4 Pleated Air Filter, High Capacity, Synthetic Fibers, MERV 8, 1.0 to 3.0 Micron
- Mfr # 21308-041620
- Zoro # G315877790
product price:Â
$
10.99
/ea
Sold in multiples of 6 for
$65.94
Key Features
Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Filters Out
Dust, Pollen, Mold spores, Lint, Dust mites, Concrete dust
Air Flow @ 300 fpm
667 cfm
Frame or Header Material
Beverage board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21308-041620
- Zoro #
- G315877790
- UPC #
- -
- Country of Origin
- United States
- Performance Rating
- MERV 8
- Air Filter Capacity
- High Capacity
- Filters Out
- Dust, Pollen, Mold spores, Lint, Dust mites, Concrete dust
- Air Flow @ 300 fpm
- 667 cfm
- Frame or Header Material
- Beverage board
- Media Material
- Synthetic Fibers
- Item
- Pleated Air Filter
- Common Applications
- HVAC
- Filter Efficiency - Air Filters
- 3.0 - 10.0 microns 70-85%
- Pleats per Linear Foot
- 12
- Initial Resistance @ 300 fpm
- 0.07
- For Use With (Systems)
- Residential, Light commercial, Office buildings, Retail stores, Small clinics, Schools, Light manufacturing, Warehouses
- Removes Particles Down To
- 1.0 to 3.0 Micron
Dimensions
- Nominal Filter Size
- 16x20x4
- Actual Filter Size
- 15-1/2 in x 19-1/2 in x 3-3/4 in
- Nominal Height
- 20 in
- Nominal Width
- 16 in
- Nominal Depth
- 4 in
- Actual Depth
- 3-3/4 in
- Actual Height
- 19-1/2 in
- Actual Width
- 15-1/2 in
Description
16x20x4 Prime MERV 8 Media Pleated Air Filter, High Capacity, Synthetic White media, Beverage Board, Gen Use, 40% Efficiency, Merv 8 capture 75-80% of particles in the 3 to 10 micron range and 20-35% in the 1 to 3 micron range
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.