Shop MANN+HUMMEL
See all product information
Create Account
16x25x1 Pleated Air Filter, High Capacity, Synthetic Fibers, MERV 13, 1.0 to 3.0 Micron
- Mfr # 21213-011625
- Zoro # G915877800
product price:Â
$
9.89
/ea
Sold in multiples of 12 for
$118.68
Key Features
Performance Rating
MERV 13
Air Filter Capacity
High Capacity
Filters Out
Bacteria, Viruses, Smoke, Sneeze droplets
Air Flow @ 300 fpm
833 cfm
Frame or Header Material
Beverage board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21213-011625
- Zoro #
- G915877800
- UPC #
- -
- Country of Origin
- United States
- Performance Rating
- MERV 13
- Air Filter Capacity
- High Capacity
- Filters Out
- Bacteria, Viruses, Smoke, Sneeze droplets
- Air Flow @ 300 fpm
- 833 cfm
- Frame or Header Material
- Beverage board
- Media Material
- Synthetic Fibers
- Item
- Pleated Air Filter
- Initial Resistance @ 300 fpm
- 0.29
- For Use With (Systems)
- Residential with allergy and asthma sufferers, Commercial with high IAQ standard, Healthcare and Long-term care facilities, Research labs, Pharmaceutical production, Clean manufacturing.
- Common Applications
- HVAC
- Pleats per Linear Foot
- 15
- Removes Particles Down To
- 1.0 to 3.0 Micron
- Filter Efficiency - Air Filters
- 0.3 - 1.0 microns 89-90% +
Dimensions
- Nominal Filter Size
- 16x25x1
- Actual Filter Size
- 15-1/2 in x 24-1/2 in x 3/4 in
- Nominal Height
- 25 in
- Nominal Width
- 16 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Actual Width
- 15-1/2 in
- Actual Height
- 24-1/2 in
Description
16x25x1 Prime MERV 13 Media High Efficiency Pleated Air Filter, Synthetic, Beverage Board, Gen Use, 85% efficiency, LEED pleated air filters meet Green Building certification, Merv 13 filters remove 90% of particles in the 3-10 micron range and 80-85% in the 1-3 micron range and 35-50% in the 0.3 to 1 micron range.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.