16x25x1 Pleated Air Filter, High Capacity, Synthetic Fibers, MERV 8, 1.0 to 3.0 Micron

  • Mfr # 21308-011625
  • Zoro # G215877890
product price: 
$
5.89
/ea
Sold in multiples of 12 for $70.68

Key Features

Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Filters Out
Dust, Pollen, Mold spores, Lint, Dust mites, Concrete dust
Air Flow @ 300 fpm
833 cfm
Frame or Header Material
Beverage board
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
21308-011625
Zoro #
G215877890
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
16x25x1
Actual Filter Size
15-1/2 in x 24-1/2 in x 3/4 in
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
1 in
Actual Depth
3/4 in
Actual Width
15-1/2 in
Actual Height
24-1/2 in

Details

Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Filters Out
Dust, Pollen, Mold spores, Lint, Dust mites, Concrete dust
Air Flow @ 300 fpm
833 cfm
Frame or Header Material
Beverage board
Media Material
Synthetic Fibers
Item
Pleated Air Filter
Filter Efficiency - Air Filters
3.0 - 10.0 microns 70-85%
Initial Resistance @ 300 fpm
0.16
Common Applications
HVAC
For Use With (Systems)
Residential, Light commercial, Office buildings, Retail stores, Small clinics, Schools, Light manufacturing, Warehouses
Removes Particles Down To
1.0 to 3.0 Micron
Pleats per Linear Foot
15

Description

16x25x1 Prime MERV 8 Media Pleated Air Filter, High Capacity, Synthetic White media, Beverage Board, Gen Use, 40% Efficiency, Merv 8 capture 75-80% of particles in the 3 to 10 micron range and 20-35% in the 1 to 3 micron range

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.