Zoro Homepage

20x20x1 Fiberglass Panel Filter

  • Mfr # 11004-012020

  • Zoro # G015877861


product price: $2.75
/ea
Sold in multiples of 12 for $33.00

Key Features

Media Material
Fiberglass
Nominal Height
20 in
Nominal Width
20 in
Filter Frame Color
Brown/White
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11004-012020
Zoro #
G015877861
UPC #
-
Country of Origin
United States

Dimensions

Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
1 in

Details

Media Material
Fiberglass
Filter Frame Color
Brown/White
Frame or Header Material
Kraft board

Description

20x20x1 Fiberglass Media Panel Filter, Durable Kraft board channel frame, environmentally friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.