Shop MANN+HUMMEL
See all product information
Create Account
20x21x1 Pleated Air Filter, Standard Capacity, Synthetic Fibers, MERV 8, 1.0 to 3.0 Micron
- Mfr # 21208C012021
- Zoro # G715877864
product price:Â
$
20.25
/ea
Sold in multiples of 12 for
$243.00
Key Features
Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Filters Out
Dust, Pollen, Mold spores, Lint, Dust mites, Concrete dust
Air Flow @ 300 fpm
875 cfm
Frame or Header Material
Beverage board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21208C012021
- Zoro #
- G715877864
- UPC #
- -
- Country of Origin
- United States
- Performance Rating
- MERV 8
- Air Filter Capacity
- Standard Capacity
- Filters Out
- Dust, Pollen, Mold spores, Lint, Dust mites, Concrete dust
- Air Flow @ 300 fpm
- 875 cfm
- Frame or Header Material
- Beverage board
- Media Material
- Synthetic Fibers
- Item
- Pleated Air Filter
- Removes Particles Down To
- 1.0 to 3.0 Micron
- For Use With (Systems)
- Residential, Light commercial, Office buildings, Retail stores, Small clinics, Schools, Light manufacturing, Warehouses
- Initial Resistance @ 300 fpm
- 0.18
- Filter Efficiency - Air Filters
- 3.0 - 10.0 microns 70-85%
- Common Applications
- HVAC
- Pleats per Linear Foot
- 13
Dimensions
- Nominal Filter Size
- 20x21x1
- Actual Filter Size
- 19-1/2 in x 20-1/2 in x 3/4 in
- Nominal Height
- 21 in
- Nominal Width
- 20 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Actual Width
- 19-1/2 in
- Actual Height
- 20-1/2 in
Description
20x21x1 Prime MERV 8 Media Pleated Air Filter, Std Capacity, Synthetic White media, Beverage Board, Gen Use, 40% Efficiency, Merv 8 capture 75-80% of particles in the 3 to 10 micron range and 20-35% in the 1 to 3 micron range
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.