
20x30x1 Fiberglass Die Cut Frame
Mfr # 11204-012030
Zoro # G715877796
product price: $4.19
/eaSold in multiples of 12 for $50.28
Key Features
Filter Frame Color
Brown/White
Media Material
Fiberglass
Nominal Depth
1 in
Nominal Width
20 in
Frame or Header Material
Kraft board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11204-012030
Zoro #
G715877796
UPC #
-
Country of Origin
United States
Dimensions
Nominal Depth
1 in
Nominal Width
20 in
Nominal Height
30 in
Details
Filter Frame Color
Brown/White
Media Material
Fiberglass
Frame or Header Material
Kraft board
Description
20x30x1 Fiberglass Media Two-Sided Die Cut Frame, Durable Kraft board two-sided grid, metal-free
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.