
24x24x1 Fiberglass One Side Die Cut
Mfr # 11104-012424
Zoro # G315877844
product price: $3.85
/ea
Sold in multiples of 12 for $46.20
Key Features
Nominal Height
24 in
Media Material
Fiberglass
Nominal Depth
1 in
Nominal Width
24 in
Filter Frame Color
Brown/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11104-012424
Zoro #
G315877844
UPC #
-
Country of Origin
United States
Dimensions
Nominal Height
24 in
Nominal Depth
1 in
Nominal Width
24 in
Details
Media Material
Fiberglass
Filter Frame Color
Brown/White
Frame or Header Material
Kraft board
Description
24x24x1 Fiberglass Media One Side Die Cut, Durable Kraft board one-side grid, metal-free
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.