25x25x2 Pleated Air Filter, Standard Capacity, Synthetic Fibers, MERV 10, 1.0 to 3.0 Micron
- Mfr # 21210-022525
- Zoro # G515877811
product price:Â
$
7.15
/ea
Sold in multiples of 12 for
$85.80
Key Features
Performance Rating
MERV 10
Air Filter Capacity
Standard Capacity
Filters Out
1.0 - 10.0 microns, Dust mites, Mold Spores, Pet Dander, Fine Dust
Air Flow @ 300 fpm
1,302 cfm
Frame or Header Material
Beverage board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21210-022525
- Zoro #
- G515877811
- UPC #
- -
- Country of Origin
- United States
- Performance Rating
- MERV 10
- Air Filter Capacity
- Standard Capacity
- Filters Out
- 1.0 - 10.0 microns, Dust mites, Mold Spores, Pet Dander, Fine Dust
- Air Flow @ 300 fpm
- 1,302 cfm
- Frame or Header Material
- Beverage board
- Media Material
- Synthetic Fibers
- Item
- Pleated Air Filter
- Pleats per Linear Foot
- 10
- For Use With (Systems)
- Residential, Light commercial, Office buildings, Retail stores, Small clinics, Schools, Light manufacturing, Warehouses
- Removes Particles Down To
- 1.0 to 3.0 Micron
- Initial Resistance @ 300 fpm
- 0.15
- Common Applications
- HVAC
- Filter Efficiency - Air Filters
- 50-65% (1-3 microns), 85% (3-10 microns)
Dimensions
- Nominal Filter Size
- 25x25x2
- Actual Filter Size
- 24-1/2 in x 24-1/2 in x 1-3/4 in
- Nominal Height
- 25 in
- Nominal Width
- 25 in
- Nominal Depth
- 2 in
- Actual Height
- 24-1/2 in
- Actual Width
- 24-1/2 in
- Actual Depth
- 1-3/4 in
Description
25x25x2 Prime MERV 10 Media Pleated Air Filter, Standard Capacity, Synthetic, Beverage Board, Gen Use, 50% efficiency, Merv 10 captures 75% to 80% of particles in the 3-20 range and 35 to 50% of particles in the 1-3 micron range.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.