This item is Discontinued.

Mann+Hummel 8x28x1 Pleated Air Filter, Standard Capacity, Synthetic Fibers, MERV 8, 1.0 to 3.0 Micron 21208C010828

This item is Discontinued.

Mann+Hummel

8x28x1 Pleated Air Filter, Standard Capacity, Synthetic Fibers, MERV 8, 1.0 to 3.0 Micron (Discontinued)

Mfr # 21208C010828
Zoro # G515877828
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21208C010828
Zoro #
G515877828
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
8x28x1
Actual Filter Size
7-1/2 in x 27-1/2 in x 3/4 in
Nominal Height
28 in
Nominal Width
8 in
Nominal Depth
1 in
Actual Height
27-1/2 in
Actual Width
7-1/2 in
Actual Depth
3/4 in

Details

Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Filters Out
Dust, Pollen, Mold spores, Lint, Dust mites, Concrete dust
Air Flow @ 300 fpm
467 cfm
Frame or Header Material
Beverage board
Media Material
Synthetic Fibers
Item
Pleated Air Filter
Pleats per Linear Foot
13
For Use With (Systems)
Residential, Light commercial, Office buildings, Retail stores, Small clinics, Schools, Light manufacturing, Warehouses
Removes Particles Down To
1.0 to 3.0 Micron
Filter Efficiency - Air Filters
3.0 - 10.0 microns 70-85%
Initial Resistance @ 300 fpm
0.18
Common Applications
HVAC

Description

8x28x1 Prime MERV 8 Media Pleated Air Filter, Std Capacity, Synthetic White media, Beverage Board, Gen Use, 40% Efficiency, Merv 8 capture 75-80% of particles in the 3 to 10 micron range and 20-35% in the 1 to 3 micron range

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products