Zoro Homepage

8x30x1 Fiberglass Die Cut Frame

  • Mfr # 11204C010830

  • Zoro # G015877878


product price: $9.39
/ea
Sold in multiples of 12 for $112.68

Key Features

Nominal Depth
1 in
Filter Frame Color
Brown/White
Media Material
Fiberglass
Frame or Header Material
Kraft board
Nominal Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11204C010830
Zoro #
G015877878
UPC #
-
Country of Origin
United States

Dimensions

Nominal Depth
1 in
Nominal Height
30 in
Nominal Width
8 in

Details

Filter Frame Color
Brown/White
Media Material
Fiberglass
Frame or Header Material
Kraft board

Description

8x30x1 Fiberglass Media Two-Sided Die Cut Frame, Durable Kraft board two-sided grid, metal-free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.