6" Ice Scraper with 32" to 48" Extension Handle
Mfr # MTCT
Zoro # G0741321
product price: $32.90
/eaKey Features
Blade Width
6 in
Handle Material
Aluminum
Handle Length
48 in
Handle Type
Telescopic
Blade Material
High Density Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MTCT
Zoro #
G0741321
UPC #
798304355024
Country of Origin
United States
Dimensions
Blade Width
6 in
Handle Length
48 in
Blade Height
12 in
Head Width
6 in
Overall Length
60 in
Maximum Handle Length
48 in
Minimum Handle Length
32 in
Scraper Blade Height
12 in
Scraper Blade Width
6 in
Details
Handle Material
Aluminum
Handle Type
Telescopic
Blade Material
High Density Polyethylene
Color
White
Item
Ice Scraper
Grip
Foam
Type
Extending
Grip Type
Round
Handle Connection Type
Extending
Grip Material
Foam
Scraper Blade Material
HDPE
Handle Color
Black
Description
Ice Scraper, Scraper Blade Material HDPE, Scraper Blade Width 6 in, Scraper Blade Height 12 in, Handle Length 48 in, Handle Type Telescopic, Handle Material Aluminum, Grip Material Foam, Grip Type Round, Handle Color Black, Handle Connection Type Extending, Maximum Handle Length 48 in, Minimum Handle Length 32 in, Overall Length 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.