Zoro Homepage

Boost Bar for MANPLOW U Handle

  • Mfr # BOOSTBAR

  • Zoro # G706905491


product price: $51.99
/ea
Sold in multiples of 4 for $207.96

Key Features

Material
Aluminum
Color
Silver
Product Type
Boost Bar
Compatible Product Type
Snow Plow
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOOSTBAR
Zoro #
G706905491
UPC #
759126816568
Country of Origin
United States

Dimensions

Overall Width
24 in

Details

Item
Boost Bar
Material
Aluminum
Color
Silver
Product Type
Boost Bar
Compatible Product Type
Snow Plow
Compatible Manufacturer Model Number
POWERU

Description

Boost Bar for MANPLOW U Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.