CompressionSpring, 11/4inx3inx11/4in, PK2
- Mfr # SWDSPRING
- Zoro # G322738220
product price:Â
$
12.65
/pk of 2, $6.33/ea
Sold in multiples of 10Â pks for
$126.50
Key Features
Height
1 1/4 in
Product Type
Compression Spring
Width
1 1/4 in
Length
3 in
Compatible Product Type
Stretch Wrap Dispensers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SWDSPRING
- Zoro #
- G322738220
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 1/4 in
- Width
- 1 1/4 in
- Length
- 3 in
Details
- Product Type
- Compression Spring
- Item
- Compression Spring
- Compatible Product Type
- Stretch Wrap Dispensers
Description
Compression Spring, Length 3 in, Width 1 1/4 in, Height 1 1/4 in, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.