Zoro Homepage

Grab Bar for MANPLOW U Handle

  • Mfr # GRABBAR

  • Zoro # G306905556


product price: $24.55
/ea

Key Features

Material
Aluminum
Overall Width
19 in
Compatible Manufacturer Model Number
POWERU
Compatible Product Type
Snow Plow
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRABBAR
Zoro #
G306905556
UPC #
798304416305
Country of Origin
United States

Dimensions

Overall Width
19 in

Details

Item
Grab Bar
Material
Aluminum
Compatible Manufacturer Model Number
POWERU
Compatible Product Type
Snow Plow
Color
Silver
Product Type
Grab Bar

Description

Grab Bar for MANPLOW U Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.